EDS271 - 3/4" 1G Dead End Encl

Eaton

  • $167.83 (Each)
  • $167.83 (Each)

In-Stock: 6 available locally (Lafayette, LA) ( change location)
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
EDS271
Manufacturer
Eaton
Manufacturer's Part Number
EDS271
Description
3/4" 1G Dead End Encl
Backbox, Feraloy Enclosure Material, 3/4 In Hub Size, Deep Construction, Eds Series, 3-1/16 In Overall Width, 5-7/8 In Overall Height, 3-1/2 In Overall Length, Feraloy Material, 5 LB
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
N/A
UPC/GTIN
782274871042 / 00782274871042
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.83 (Each)
Stock Availability
Lafayette
6 (Check another store)
Alexandria
0
All Stores
292
Resources
Tech Bulletins
 
 
EDS271 - Tech Bulletin
Other Links
 
 
EDS271 - Other
 
EDS271 - Other
 
EDS271 - Other
Attachments
 
 
EDS271 - Specification Sheet
Images
 
 
EDS271 - Small Image
 
EDS271 - Large Image
 
EDS271 - Large Image
 
EDS271 - Large Image
 
EDS271 - Large Image
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
Feraloy
Material, Color, and Finish
Enclosure Material
Feraloy
Dimensions and Weight
Hub Size
3/4 in
Overall Length
3-1/2 in
Size
3/4 in
Descriptions
Construction
Deep
Description
3/4" 1G DEAD END ENCL
Extra Long Description
CRH EDS271 FLEXSTATION CNTRL COMPON
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Long Description
Backbox, Feraloy Enclosure Material, 3/4 in Hub Size, Deep Construction, EDS Series, 3-1/16 in Overall Width, 5-7/8 in Overall Height, 3-1/2 in Overall Length, Feraloy Material, 5 lb
Product Type
Backbox
Short Description
Backbox EDS/EFS Series Control Stations, 3/4" Hub, Feed Through
Special Features
Flexstation(TM) Sub Brand
Additional Information
Dimensions
3.5000 IN X 3.0600 IN X 5.8800 IN
Enclosure Type
CLASS I DIV 1 and 2 GROUP B C D;CLASS II DIV 1 GROUP E F G;CLASS II DIV 2 GROUP F G;CLASS III;NEMA 3/7B/7C/7D/9E/9F/9G/12
For Use With
Flexstation Control Station;EDS/EFS Series Control Stations
Overall Height
5-7/8 in
Overall Width
3-1/16 in
Standards Met
UL MA
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDS271
Series
EDS
GTIN
00782274871042
UPC
782274871042
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Type
BACK BOX
Packaging
Weight
5 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Enclosure
CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/7B/7C/7D/9E/9F/9G
Nema Rating
NEMA 3
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EDS271.
Jump To:

Cross Referenced

These items are similar to EDS271 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EFD175-NLQ Appleton Electric 00781381270854
EFD250-NL-Q Appleton Electric 00781381271806
EDS271 Appleton Electric 00781381698832
EFD175NLQ Appleton Electric n/a
OZG# SCED12G Appleton Electric n/a
EDS271 Eaton Crouse-Hinds 00782274871042
EFS271 Eaton Crouse-Hinds 00782274783253
FXB-2 Killark 00783936200316
NEDS271 O-Z Gedney 00783126054125
SCED12G O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat