DSD918S769EMSP - Control Station Cover

Eaton

  • $822.78 (Each)
  • $822.78 (Each)

In-Stock: 28 available at other locations ( find a store with stock)
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
DSD918S769EMSP
Manufacturer
Eaton
Manufacturer's Part Number
DSD918 S769 EM-SP
Description
Control Station Cover
Control Station Cover, Control Station Cover, Pushbutton;Emergency/Stop Actuator, Feraloy Iron Alloy;Copper-Free Aluminum (Front Operated) Material, 3.85 LB
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Cover Assembli Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274042145 / 00782274042145
Weight per unit
3.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$822.78 (Each)
Stock Availability
McKinney
0 (Find nearest stock)
DFW RDC
0
All Stores
28
Resources
Tech Bulletins
 
 
DSD918S769EMSP - Tech Bulletin
Other Links
 
 
DSD918S769EMSP - Other
 
DSD918S769EMSP - Other
 
DSD918S769EMSP - Other
Attachments
 
 
DSD918S769EMSP - Specification Sheet
Images
 
 
DSD918S769EMSP - Small Image
 
DSD918S769EMSP - Large Image
 
DSD918S769EMSP - Large Image
 
DSD918S769EMSP - Large Image
 
DSD918S769EMSP - Large Image
Specifications Sheets
 
 
DSD918S769EMSP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Control Station Cover
Material
Feraloy Iron Alloy;Copper-Free Aluminum (Front Operated)
Shape
Rectangular
Dimensions and Weight
Height
5
Length
5.25
Width
3.5
Descriptions
Description
CONTROL STATION COVER
Extra Long Description
CRH DSD918 S769 EM-SP DSD COVER AND
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
Long Description
Control Station Cover, Control Station Cover, Pushbutton;Emergency/Stop Actuator, Feraloy Iron Alloy;Copper-Free Aluminum (Front Operated) Material, 3.85 lb
Product Type
Control Station Cover
Short Description
Control Station Cover, Feraloy Iron Alloy
Special Features
Rectangular Shape
Additional Information
Actuator Type
Pushbutton;Emergency/Stop
For Use With
Contactor/Starter;DSD Pushbutton Control Station
Standards Met
UL 698;UL 894;CSA C22.2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DSD918 S769 EM-SP
GTIN
00782274042145
UPC
782274042145
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Type
Front operated pushbutton cover and device sub-assembly
Packaging
Weight
3.85 lb
Weight per each
3.85
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Nema Rating
NEMA 3/7B/7C/7D/9E/9F/9G
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
7 View Store
Odessa
5 View Store

M-Z

Location Stock Available
Midland
3 View Store
Pleasanton
2 View Store

* All prices subject to change.

Begin Live Chat