CPR30 - 4" Rigid Coupling Threadless

Eaton

  • $770.30 (Each)
  • $770.30 (Each)

  • $77,029.74 (Per 100)

In-Stock: 5 available locally (Tampa, FL) ( change location)
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
CPR30
Manufacturer
Eaton
Manufacturer's Part Number
CPR30
Description
4" Rigid Coupling Threadless
Eaton Crouse-Hinds Series CPR Compression Coupling, Rigid/Imc, Malleable Iron, Compression Type, 4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122308 / 00784564122308
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$770.30 (Each)
Carton
$770.30 (Each)
Stock Availability
Tampa
5 (Check another store)
All Stores
22
Resources
Tech Bulletins
 
 
CPR30 - Tech Bulletin
Attachments
 
 
CPR30 - Specification Sheet
Images
 
 
CPR30 - Small Image
 
CPR30 - Large Image
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
Malleable Iron
Descriptions
Description
4" RIGID COUPLING THREADLESS
Extra Long Description
CRH CPR30 4 RGD CMP CPL
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Long Description
Eaton Crouse-Hinds series CPR compression coupling, Rigid/IMC, Malleable iron, Compression type, 4"
Product Type
4 RGD CMP CPL
Special Features
Concrete Tight
Additional Information
Dimensions
5.3100 IN X 5.3100 IN X 5.3100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPR30
GTIN
00784564122308
UPC
784564122308
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression coupling
Packaging
Weight per each
5.9
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL 514B, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Tampa Area

Location Stock Available
Tampa
5 View Store

M-Z

Location Stock Available
Nashville
2 View Store
Rogers
4 View Store
These alternate items can be purchased instead of CPR30.
Jump To:

Similar Items

Similar items are close alternatives to CPR30, though they may not be 100% alike.

Cross Referenced

These items are similar to CPR30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CKR400 AFC Cable Systems 00077680285478
NTCC400 Appleton Electric 00781381638654
3109 Bridgeport Fittings 00781747031099
CPR30 Eaton Crouse-Hinds 00784564122308
NTC400 LH Dottie 00781002816423
RTC400 Garvin Industries 00785592003461
62440B Halex 00051411624408
30400 O-Z Gedney 00783126733457
1836 Raco 00050169018361
8970 Thomas & Betts 00786210089706
HK410 Thomas & Betts 00785991415223
HK-4010 Thomas & Betts n/a
260 Topaz 00751338121614

* All prices subject to change.

Begin Live Chat