CPR27 - 2-1/2" Rigid Coupling Threadless

Eaton

  • $341.54 (Each)
  • $341.54 (Each)

  • $683.08 (Per 2)

  • $34,153.79 (Per 100)

In-Stock: 4 available locally (Houston RDC, TX) ( change location)
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
CPR27
Manufacturer
Eaton
Manufacturer's Part Number
CPR27
Description
2-1/2" Rigid Coupling Threadless
Eaton Crouse-Hinds Series CPR Compression Coupling, Rigid/Imc, Malleable Iron, Compression Type, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122278 / 00784564122278
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$341.54 (Each)
Carton
$683.08 (Per 2)
Stock Availability
Houston RDC
4 (Check another store)
All Stores
71
Resources
Images
 
 
CPR27 - Small Image
 
CPR27 - Large Image
Attachments
 
 
CPR27 - Specification Sheet
Tech Bulletins
 
 
CPR27 - Tech Bulletin
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
Malleable Iron
Descriptions
Description
2-1/2" RIGID COUPLING THREADLESS
Extra Long Description
CRH CPR27 2 1/2 RGD CMP CPL
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Long Description
Eaton Crouse-Hinds series CPR compression coupling, Rigid/IMC, Malleable iron, Compression type, 2-1/2"
Product Type
2 1/2 RGD CMP CPL
Special Features
Concrete Tight
Additional Information
Dimensions
4.5000 IN X 3.7500 IN X 3.7600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPR27
GTIN
00784564122278
UPC
784564122278
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression coupling
Packaging
Weight per each
3.6
Carton
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL 514B, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CPR27.
Jump To:

Cross Referenced

These items are similar to CPR27 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CKR250 AFC Cable Systems 00077680285447
NTCC250 Appleton Electric 00781381638500
3106 Bridgeport Fittings 00781747031068
CPR27 Eaton Crouse-Hinds 00784564122278
NTC250 LH Dottie 00781002816393
RTC250 Garvin Industries 00785592003430
62425B Halex 00051411624255
30250 O-Z Gedney 00783126733303
1830 Raco 00050169018309
8720 Thomas & Betts 00786210087207
HK407 Thomas & Betts 00785991415162
257 Topaz 00751338121317

* All prices subject to change.

Begin Live Chat