CPR22 - 3/4" Rigid Coupling Threadless

Eaton

  • $19.41 (Each)
  • $19.41 (Each)

  • $388.12 (Per 20)

  • $1,940.58 (Per 100)

In-Stock: 20 available locally (Rome, GA) ( change location)
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
CPR22
Manufacturer
Eaton
Manufacturer's Part Number
CPR22
Description
3/4" Rigid Coupling Threadless
Threadless Coupling, 3/4 In Trade Size, CPR Model, Straight, 38 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122223 / 00784564122223
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.41 (Each)
Carton
$388.12 (Per 20)
Stock Availability
Rome
20 (Check another store)
Atlanta
466
All Stores
2,360
Resources
Tech Bulletins
 
 
CPR22 - Tech Bulletin
Attachments
 
 
CPR22 - Specification Sheet
Images
 
 
CPR22 - Small Image
 
CPR22 - Large Image
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
Malleable Iron
Shape
Straight
Descriptions
Description
3/4" RIGID COUPLING THREADLESS
Extra Long Description
CRH CPR22 3/4 RGD CMP CPL
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Long Description
Threadless Coupling, 3/4 in Trade Size, CPR Model, Straight, 38 lb/100
Product Type
Coupling
Short Description
Threadless Coupling, 3/4 in, Malleable Iron
Special Features
Concrete Tight;Threadless
Additional Information
Dimensions
1.8800 IN X 1.6300 IN X 1.6300 IN
For Use With
Metallic Rigid and IMC Conduit
Made In USA
yes
Package Quantity
20 PK
Standards Met
UL File No: E-19189;UL 514B;cUL Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPR22
Model
CPR
GTIN
00784564122223
UPC
784564122223
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression coupling
Trade Size
Trade Size
3/4 in
Packaging
Weight
38 lb/100
Weight per each
0.32
Carton
20
Uses, Certifications, and Standards
Application
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable
Standard
UL 514B, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,360

Location search:
These alternate items can be purchased instead of CPR22.
Jump To:

Similar Items

Similar items are close alternatives to CPR22, though they may not be 100% alike.

Cross Referenced

These items are similar to CPR22 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CKR75 AFC Cable Systems 00077680285393
NTCC-75 Appleton Electric 00781381638258
3101 Bridgeport Fittings 00781747031013
CPR22 Eaton Crouse-Hinds 00784564122223
RTC75 Garvin Industries 00785592409621
96362 Halex n/a
MNT-2761 Madison Electric 00784297546136
RTC-75 Orbit Industries 00835243031029
30-075 O-Z Gedney 00783126733051
981 Producto Electric Corp. 00785244198101
8220 Raco 00050169002209
1823 Raco 00050169018231
NTCC-75 Sepco 00785994144144
8220 Thomas & Betts 00786210082202
HK402 Thomas & Betts 00785991415063
HK-402 Thomas & Betts Conduit n/a
252 Topaz 00751338121508
252M Topaz 00751338855298

* All prices subject to change.

Begin Live Chat