CHIC0X7 - 1LB Chico X-Fiber

Eaton

  • $284.17 (Each)
  • $284.17 (Each)

In-Stock: 3 available locally (Big Spring, TX) ( change location)
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
CHIC0X7
Manufacturer
Eaton
Manufacturer's Part Number
CHICO X7
Description
1LB Chico X-Fiber
Chico X Fiber, 1 LB, Gray, Slight Odor, 3 Specific Gravity, 6.2 In Overall Length, 1.35 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274171401 / 00782274171401
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.17 (Each)
Stock Availability
Big Spring
3 (Check another store)
Odessa
26
All Stores
224
Resources
Other Links
 
 
CHIC0X7 - Other
 
CHIC0X7 - Other
 
CHIC0X7 - Other
Attachments
 
 
CHIC0X7 - Specification Sheet
Images
 
 
CHIC0X7 - Small Image
 
CHIC0X7 - Large Image
 
CHIC0X7 - Large Image
 
CHIC0X7 - Large Image
 
CHIC0X7 - Large Image
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
Gray
Dimensions and Weight
Overall Length
6.2 in
Descriptions
Description
1LB CHICO X-FIBER
Extra Long Description
CRH CHICO X7 CHICO X FIBER 1 LB
Features
Forms a dam between the integral bushing of the sealing fitting and the end of the conduit and around the electrical conductors entering the hub.
Long Description
Chico X Fiber, 1 lb, Gray, Slight Odor, 3 Specific Gravity, 6.2 in Overall Length, 1.35 lb
Product Type
Chico X Fiber
Short Description
Fiber, 1 lb, Gray
Special Features
Forms a dam between the integral bushing of the sealing fitting and the end of the conduit and around the electrical conductors entering the hub
Additional Information
Composition
Mineral Wool Fiber (Slag Wool Fiber);Mineral Oil
Container Capacity
1 lb
Dimensions
6.0000 IN X 10.7000 IN X 6.1000 IN
Odor
Slight
Package Quantity
1 ct
Physical Form
Fibrous Material
Specific Gravity
3
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHICO X7
GTIN
00782274171401
UPC
782274171401
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Fiber sealing compound
Packaging
Weight
1.35 lb
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
Application
Sealing Fittings and Hubs
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CHIC0X7.
Jump To:

Cross Referenced

These items are similar to CHIC0X7 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F1 Appleton Electric 00781381332255
CHICO-X7 Eaton Crouse-Hinds 00782274171401
PF-16 Killark 00783936551166
EYF-16 O-Z Gedney 00783126144109
XAF64 Adalet 00781063149324
CHICOX7 Eaton Crouse-Hinds 78227417140
PF16 Killark 78393655116
EYF16 O-Z Gedney 78312614410
EXPF16 Thomas & Betts 00042269449305

* All prices subject to change.

Begin Live Chat