CHIC0A3 - 1LB Chico A-Sealing Compound

Eaton

  • $42.56 (Each)
  • $42.56 (Each)

  • $85.12 (Per 2)

In-Stock: 4 available locally (Borger, TX) ( change location)
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
CHIC0A3
Manufacturer
Eaton
Manufacturer's Part Number
CHICO A3
Description
1LB Chico A-Sealing Compound
Sealing Compound, 1 LB Tin, Light Gray, Odorless, 3 Specific Gravity, 72 H (Full Cure);60 to 70 Min (Hardness) Setting Time, -40 to +165 °F, 1.27 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274170404 / 00782274170404
Weight per unit
1.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.56 (Each)
Standard Packaging
$85.12 (Per 2)
Stock Availability
Borger
4 (Check another store)
Amarillo
0
All Stores
590
Resources
Other Links
 
 
CHIC0A3 - Other
Attachments
 
 
CHIC0A3 - Specification Sheet
Images
 
 
CHIC0A3 - Small Image
 
CHIC0A3 - Large Image
 
CHIC0A3 - Large Image
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
Chico
Material, Color, and Finish
Color
Light Gray
Descriptions
Description
1LB CHICO A-SEALING COMPOUND
Extra Long Description
CRH CHICO A3 CHICO A SEALING COMPOU
Features
Form a seal around each electrical conductor and between them and inside of the sealing fitting to restrict the passage of gases, vapors or flames through the sealing fitting at atmospheric pressure and at normal ambient temperatures.
Long Description
Sealing Compound, 1 lb Tin, Light Gray, Odorless, 3 Specific Gravity, 72 h (Full Cure);60 to 70 min (Hardness) Setting Time, -40 to +165 °F, 1.27 lb
Product Type
Sealing Compound
Short Description
Sealing Compound, 1 lb, Light Gray
Special Features
Forms a seal around each electrical conductor and between them and inside of the sealing fitting to restrict the passage of gases, vapors or flames th
Additional Information
Composition
Cement;alumina;chemicals;Bassanite (calcium sulfate hemihydrate);Haturite (tricalcium silicate)
Container Capacity
1 lb
Container Type
Tin
Dimensions
3.9700 IN X 4.1300 IN X 3.9700 IN
Odor
Odorless
Operating Temperature Range
-40 to +165 °F
Package Quantity
1 CT;5 PK
Physical Form
Powder
Setting Time
72 h (Full Cure);60 to 70 min (Hardness)
Specific Gravity
3
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHICO A3
GTIN
00782274170404
UPC
782274170404
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Sealing Compound
Packaging
Weight
1.27 lb
Weight per each
1.27
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Sealing Fittings and Hubs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 590

Location search:

Greater Amarillo Area

Location Stock Available
Borger
4 View Store
Dumas
1 View Store
These alternate items can be purchased instead of CHIC0A3.
Jump To:

Similar Items

Similar items are close alternatives to CHIC0A3, though they may not be 100% alike.

Cross Referenced

These items are similar to CHIC0A3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XSC16 Adalet 00781063182413
AC1A Appleton Electric 00781381792554
CHICO-A3 Eaton Crouse-Hinds 00782274170404
SC1LB Killark 00783936585109
EYC-16-OZ O-Z Gedney n/a
EXSC16 Thomas & Betts 00042269449657
EYC160Z O-Z Gedney 78312614015

* All prices subject to change.

Begin Live Chat