CGB293 - 3/4" Dia Male Cord Grip (.250-.375)

Eaton

  • $18.83 (Each)
  • $18.83 (Each)

  • $470.75 (Per 25)

In-Stock: 0 available locally (Houston RDC, TX) (change location)
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
CGB293
Manufacturer
Eaton
Manufacturer's Part Number
CGB293
Description
3/4" Dia Male Cord Grip (.250-.375)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.25 to 0.375 In Cable/Cord Size, 2 In Length, 1.23 In Diameter, Straight Male Connection, 3/4 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.24 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274132303 / 00782274132303
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.83 (Each)
Standard Packaging
$470.75 (Per 25)
Stock Availability
Houston RDC
0 (Find nearest stock)
All Stores
2,165
Resources
Images
 
 
CGB293 - Small Image
 
CGB293 - Large Image
Attachments
 
 
CGB293 - Specification Sheet
Brochures
 
 
CGB293 - Brochure
Tech Bulletins
 
 
CGB293 - Tech Bulletin
Other Links
 
 
CGB293 - Other
 
CGB293 - Other
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
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Length
2 in
Diameter
1.23 in
Size
3/4 in
Descriptions
Product Type
Cord Gland
Short Description
Cord Gland, 1/2", Aluminium, .375-.500 DIA MALE
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.25 to 0.375 in Cable/Cord Size, 2 in Length, 1.23 in Diameter, Straight Male Connection, 3/4 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.24 lb
Description
3/4" DIA MALE CORD GRIP (.250-.375)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB293 3/4 NPT MALE CORD/CAB
Additional Information
Cable/Cord Size
0.25 to 0.375 in
Enclosure Type
Class I Div 2;NEMA 3R
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Thread Size
3/4 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;25 PK
dimensions
2.0000 IN X 1.2300 IN X 1.2300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB293
Model
CGB
GTIN
00782274132303
UPC
782274132303
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.24 lb
Weight per each
0.24
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,165

Location search:

Greater Houston RDC Area

Location Stock Available
Houston RDC
2 View Store
Katy
1 View Store
Spring
1 View Store
These alternate items can be purchased instead of CGB293.
Jump To:

Similar Items

Similar items are close alternatives to CGB293, though they may not be 100% alike.

3/4" .125-.880 Cord Grip Connector Kit Steel Usa
  • Our Part #: CG75K
  • Houston RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CG-75K
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 25 ($151.00) ·
CG75K - American Fittings Corp

Houston RDC Availability: In Stock

Total Availability: In Stock

Book Price

$6.04

Each

QTY:
Each
Add
Cord Grip Connector, White, Electrogalvanized Steel (Body/Nut);Natural/Neoprene ...
  • Our Part #: CG75350
  • Houston RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG75 350
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($146.34) ·
CG75350 - Crouse-Hinds

Houston RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.63

Each

QTY:
Each
Add
Oz-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 3/4 In, Cond...
  • Our Part #: SR75375
  • Houston RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SR-75-375
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SR75375 - Appleton/Oz Gedney

Houston RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Straight Liquidtight Strain Relief Connector, Size: 3/4 In, Conductor Range: 1/4...
  • Our Part #: CG2575S
  • Houston RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG-2575S
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($394.80) ·
CG2575S - Appleton/Oz Gedney

Houston RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.79

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CGB293 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-2575S Appleton Electric 00781381449298
CGB293 Eaton Crouse-Hinds 00782274132303

* All prices subject to change.

Begin Live Chat