CG2575S - 3/4" STL STR Cord Conn

Appleton

  • $15.79 (Each)
  • $15.79 (Each)

  • $394.80 (Per 25)

  • $1,579.19 (Per 100)

In-Stock: 9 available at other locations ( find a store with stock)
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
CG2575S
Manufacturer
Appleton
Manufacturer's Part Number
CG-2575S
Description
3/4" STL STR Cord Conn
Straight Liquidtight Strain Relief Connector, Size: 3/4 In, Conductor Range: 1/4 - 3/8 In, Material: Machined Steel, Color: Green Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1-1/4 In Height, Standard: Class I, Divi
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381449298 / 00781381449298
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.79 (Each)
Carton
$15.79 (Each)
Standard Packaging
$394.80 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Attachments
 
 
CG2575S - Specification Sheet
Images
 
 
CG2575S - Small Image
 
CG2575S - Large Image
Other Links
 
 
CG2575S - Other
 
CG2575S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded Hub
Material, Color, and Finish
Color
Green
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" STL STR CORD CONN
Product Type
3/4 In STL L-T CRD&CBL Conn
extra long description
APP CG-2575S 3/4 IN STL L-T CRD&CBL
Long Description
Straight Liquidtight Strain Relief Connector, Size: 3/4 IN, Conductor Range: 1/4 - 3/8 IN, Material: Machined Steel, Color: Green Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1-1/4 IN Height, Standard: Class I, Divi
Special Features
Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed;For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture;Machined steel cap;Neoprene sealing grommet;Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord;Steel or Tefl
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-2575S
GTIN
00781381449298
UPC
781381449298
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application
For Flexible Type Neoprene, Hypalon And PVC Jacketed Power Or Control Cord And Cable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CG2575S.
Jump To:

Cross Referenced

These items are similar to CG2575S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG75A350 AFC Cable Systems n/a
CG-2575S Appleton Electric 00781381449298
CG75-350 Eaton Crouse-Hinds 00784564000972
CGB293 Eaton Crouse-Hinds 00782274132303
SHC-1032 Hubbell Wiring Device-Kellems 00783585200323
SR-754 O-Z Gedney 00783126507508
3703-1 Raco 00050169370315
3723-1 Raco 00050169983027
2531 Thomas & Betts 00786210025315
75A350 Topaz 00751338102606

* All prices subject to change.

Begin Live Chat