CD2 - 3/4" ML THRD Cond Drain

Eaton

  • $42.20 (Each)
  • $42.20 (Each)

  • $422.00 (Per 10)

In-Stock: 10 available locally (Nashville RDC, TN) ( change location)
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
CD2
Manufacturer
Eaton
Manufacturer's Part Number
CD2
Description
3/4" ML THRD Cond Drain
Conduit Seal Body, 3/4 In Trade Size, Electro-Galvanized Chromate Treated, Male Connection, 0.23 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274058818 / 00782274058818
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.20 (Each)
Standard Packaging
$422.00 (Per 10)
Stock Availability
Nashville RDC
10 (Check another store)
All Stores
1,090
Resources
Tech Bulletins
 
 
CD2 - Tech Bulletin
Attachments
 
 
CD2 - Specification Sheet
Images
 
 
CD2 - Small Image
 
CD2 - Large Image
 
CD2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male Threaded
Material
Copper Free Aluminum
Material, Color, and Finish
Finish
Electro-Galvanized Chromate Treated
Dimensions and Weight
Size
3/4 in
Descriptions
Description
3/4" ML THRD COND DRAIN
Extra Long Description
CRH CD2 3/4 CD STEEL ORDINARY LOCAT
Features
Crouse-Hinds series CD drains are for use in ordinary location conduit systems to drain accumulated condensate and provide ventilation to minimize condensation. Drains are installed in hubs or drilled and tapped openings.
Long Description
Conduit Seal Body, 3/4 in Trade Size, Electro-Galvanized Chromate Treated, Male Connection, 0.23 lb/EA
Product Type
Conduit Seal Body
Short Description
Conduit Seal Body, 3/4 in, Electrogalvanized Chromate Treated
Additional Information
Body Type
Conduit Seal
Connection Type
Male
Dimensions
1.5000 IN X 1.5000 IN X 2.0100 IN
For Use With
Conduit System
Made In USA
yes
Package Quantity
10 PK;1 CT
Standards Met
UL 514B
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CD2
GTIN
00782274058818
UPC
782274058818
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
DRAIN
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.23 lb/EA
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hazardous Location
Standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CD2.
Jump To:

Cross Referenced

These items are similar to CD2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CRN75S Appleton Electric 00781381785686
CD2 Eaton Crouse-Hinds 00782274058818

* All prices subject to change.

Begin Live Chat