C65 - 2" Alu C SR5 Conduit Body

Eaton

  • $45.55 (Each)
  • $45.55 (Each)

  • $4,555.47 (Per 100)

In-Stock: 7 available locally (Sherman, TX) ( change location)
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
C65
Manufacturer
Eaton
Manufacturer's Part Number
C65
Description
2" Alu C SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 2 In Trade Size, 69.50 Cu.In Capacity, 90 ° Angle, 2 In Hub Size, 1.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140364 / 00784564140364
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.55 (Each)
Carton
$45.55 (Each)
Stock Availability
Sherman
7 (Check another store)
DFW RDC
0
All Stores
237
Resources
Attachments
 
 
C65 - Specification Sheet
Brochures
 
 
C65 - Brochure
Other Links
 
 
C65 - Other
Images
 
 
C65 - Small Image
 
C65 - Large Image
 
C65 - Large Image
Tech Bulletins
 
 
C65 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded / Set Screw
Material, Color, and Finish
Color
Gray
Finish
Epoxy Powder Painted (Body);Natural (Gasket)
Dimensions and Weight
Height
3.41
Hub Size
2 in
Length
10.71
Width
3.10
Descriptions
Description
2" ALU C SR5 CONDUIT BODY
Extra Long Description
CRH C65 2 RGD C COND BODY AL
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 2 in Trade Size, 69.50 cu.in Capacity, 90 ° Angle, 2 in Hub Size, 1.7 lb/EA
Product Type
Conduit Outlet Body
Short Description
Conduit Outlet Body, 2 in, LR Shape Series 5 Body, Aluminum
Special Features
Corrosion Resistant
Additional Information
Angle
90 °
Body Type
Conduit
Dimensions
10.7100 IN X 3.1000 IN X 3.4100 IN
Enclosure Type
Nema 4
For Use With
Rigid Conduit Body
Form
Series 5
Includes
Stainless Steel Screw
Made In USA
yes
Package Quantity
5 PK
Standards Met
UL Listed;cUL Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C65
GTIN
00784564140364
UPC
784564140364
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
2 in
Packaging
Weight
1.7 lb/EA
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity
69.50 cu.in
Enclosure
Condulet
Mounting
Conduit
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C65.
Jump To:

Similar Items

Similar items are close alternatives to C65, though they may not be 100% alike.

Cross Referenced

These items are similar to C65 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C200A Appleton Electric 00781381165556
LC200 Appleton Electric n/a
LC-200 APPOZGCOMM 00687855376001
975C Arlington n/a
C-46 Bridgeport Fittings 00781747044464
C65 Eaton Crouse-Hinds 00784564140364
C200 LH Dottie 00781002407256
OC-6 Killark 00783936450063
LC-200 Madison Electric 00784297323157
11836 Mulberry 00095327118361
LC-200 Neer n/a
MC-200 Orbit Industries 00835243007642
LC-200 O-Z Gedney n/a
C200A O-Z Gedney 00783126074253
LC200 O-Z Gedney n/a
C-200A Producto Electric Corp. n/a
EAC-6 Raco n/a
RC200 Raco 00050169816653
305V Teddico-BWF 00087115283832
AC6 Thomas & Betts n/a
AC6RD Thomas & Betts n/a
AC-6 Thomas & Betts n/a
CC2 Thomas & Betts Conduit n/a
C6 Topaz 00751338199507

* All prices subject to change.

Begin Live Chat