663RT - 1-1/4" Emt Comp Raintight Coupling

Eaton

  • $9.46 (Each)
  • $9.46 (Each)

  • $94.59 (Per 10)

  • $945.92 (Per 100)

In-Stock: 5 available locally (Enid, OK) ( change location)
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
663RT
Manufacturer
Eaton
Manufacturer's Part Number
663RT
Description
1-1/4" Emt Comp Raintight Coupling
Emt Compression Coupling, 1-1/4 In Trade Size, Zinc Plated, 0.48 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004499 / 00784564004499
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.46 (Each)
Carton
$94.59 (Per 10)
Stock Availability
Enid
5 (Check another store)
Oklahoma City
0
All Stores
2,745
Resources
Images
 
 
663RT - Small Image
 
663RT - Large Image
 
663RT - Large Image
 
663RT - Large Image
 
663RT - Large Image
Attachments
 
 
663RT - Specification Sheet
Tech Bulletins
 
 
663RT - Tech Bulletin
Other Links
 
 
663RT - Other
 
663RT - Other
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
Zinc Plated
Descriptions
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 1-1/4 in, Zinc Plated, 0.48 lb/EA
Special Features
Concrete-Tight;Raintight
Long Description
EMT Compression Coupling, 1-1/4 in Trade Size, Zinc Plated, 0.48 lb/EA
Description
1-1/4" EMT COMP RAINTIGHT COUPLING
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
MIDWEST 663RT 1 1/4 EMT CMP CPL RAI
Additional Information
for use with
EMT Conduit;Boxes and Enclosures
Standards Met
UL E-22132;cUL
package quantity
10 CT
Made in USA
yes
dimensions
3.8700 IN X 2.5700 IN X 1.2100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
663RT
GTIN
00784564004499
UPC
784564004499
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression coupling
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.48 lb/EA
Weight per each
0.48
Carton
10
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,745

Location search:
These alternate items can be purchased instead of 663RT.
Jump To:

Similar Items

Similar items are close alternatives to 663RT, though they may not be 100% alike.

Raintight Coupling, Compression, Steel, Size 1-1/4 Inch
  • MFR Part #: 263SRT
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($162.13) ·
263SRT - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$6.49

Each

QTY:
Each
Add
Raintight Compression Coupling, 1.25 In Trade Size, Zinc Die Cast Material, 2-1/...
  • MFR Part #: 263-RT
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($82.69) · 100 ($826.86) ·
263RT - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$8.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 663RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6125SR Appleton Electric 00687855200801
833RT Arlington 00018997820334
263SRT Bridgeport Fittings 00781747202635
263-RT Bridgeport Fittings 00781747142634
663RT Eaton Crouse-Hinds 00784564004499
CCPR-125 Garvin Industries n/a
62612B Halex 00051411626129
MECR-763 Madison Electric 00784297007040
6125SR O-Z Gedney n/a
2925RT Raco 00050169292594
CKS125 Raco n/a
TK114ART Thomas & Betts 00785991034523
5420 Thomas & Betts 00786210054209
TK114A-RT Thomas & Betts Conduit n/a
664SRT Topaz 00751338830745

* All prices subject to change.

Begin Live Chat