263SRT - 1-1/4" Steel Emt Raintight Compression Coupling

Bridgeport

  • $6.94 (Each)
  • $6.94 (Each)

  • $173.50 (Per 25)

  • $694.01 (Per 100)

In-Stock: 1,151 available at other locations ( find a store with stock)
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
263SRT
Manufacturer
Bridgeport
Manufacturer's Part Number
263-SRT
Description
1-1/4" Steel Emt Raintight Compression Coupling
Raintight Coupling, Compression, Steel, Size 1-1/4 Inch
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747202635 / 0781747202635 / 00781747202635
Weight per unit
0.0196 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.94 (Each)
Carton
$173.50 (Per 25)
Stock Availability
Mt. Pleasant
0 (Find nearest stock)
Tyler
0
All Stores
1,151
Resources
Images
 
 
263SRT - Small Image
 
263SRT - Large Image
 
263SRT - Video
Attachments
 
 
263SRT - Specification Sheet
Other Links
 
 
263SRT - Other
 
263SRT - Other
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
1-1/4" STEEL EMT RAINTIGHT COMPRESSION COUPLING
Extra Long Description
BPT 263-SRT 1-1/4 IN STEEL RAINTIGH
Features
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.
Long Description
Raintight Coupling, Compression, Steel, Size 1-1/4 Inch
Product Type
1-1/4 In Steel Raintight CPLG
Special Features
Concrete-tight/Raintight
Additional Information
Connector Type
Raintight Compression
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
263SRT
GTIN
00781747202635
UPC
781747202635
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.0196
Carton
25
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 263SRT.
Jump To:

Similar Items

Similar items are close alternatives to 263SRT, though they may not be 100% alike.

Cross Referenced

These items are similar to 263SRT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6125SR Appleton Electric 00687855200801
833RT Arlington 00018997820334
263-SRT Bridgeport Fittings 00781747202635
663RT Eaton Crouse-Hinds 00784564004499
CCPR-125 Garvin Industries n/a
62612B Halex n/a
MECR-763 Madison Electric 00784297007040
6125SR O-Z Gedney n/a
2925RT Raco 00050169292594
CKS125 Raco n/a
5420 Thomas & Betts 00786210054209
TK114ART Thomas & Betts 00785991034523
TK114A-RT Thomas & Betts Conduit n/a
664SRT Topaz 00751338830745

* All prices subject to change.

Begin Live Chat