38MCQS - 3/8" Cable Connector

Eaton

  • $1.80 (Each)
  • $1.80 (Each)

  • $90.07 (Per 50)

  • $180.14 (Per 100)
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
38MCQS
Manufacturer
Eaton
Manufacturer's Part Number
38MCQS
Description
3/8" Cable Connector
Eaton Crouse-Hinds Series Quick-Lok Pro Connector, Ac/MC and FMC, Single, Steel, 3/8"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
662277088190 / 00662277088190
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.80 (Each)
Carton
$1.80 (Each)
Standard Packaging
$90.07 (Per 50)
Resources
Images
 
 
38MCQS - Small Image
 
38MCQS - Large Image
Attachments
 
 
38MCQS - Specification Sheet
Tech Bulletins
 
 
38MCQS - Tech Bulletin
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3/8 in
Descriptions
Product Type
3/8 Quick-Lok BX Connector Steel
Description
3/8" CABLE CONNECTOR
extra long description
CRS-H 38MCQS 3/8 QUICK-LOK BX CONNE
Features
Crouse-Hinds series Quick-Lok Pro connectors improve job site productivity when installing armored cable, metal-clad cable, MCI-A cable, MC-PCS cable or flexible metallic conduit to a box or enclosure. No tools are needed for installation. Simply insert the cable or conduit into the connector and install into the 1/2" knockout. Available in multiple configurations, including a single connector, duplex connectors, 90° connector and an old work connector. The Quick-Lok Pro family of connectors are remova
Long Description
Eaton Crouse-Hinds series Quick-Lok Pro connector, AC/MC and FMC, Single, Steel, 3/8"
Construction
DURABLE STEEL
Special Features
TOOLESS INSTALLATION, REMOVABLE AND RE-USABLE
Additional Information
dimensions
1.4600 IN X 1.0600 IN X 1.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
38MCQS
GTIN
00662277088190
UPC
662277088190
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Packaging
Weight per each
0.06
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 38MCQS.
Jump To:

Similar Items

Similar items are close alternatives to 38MCQS, though they may not be 100% alike.

3/8" E-Z Lock Snap-In Connector
  • Our Part #: 38ASP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 38ASP
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($73.13) · 500 ($731.30) ·
38ASP - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat