Nacogdoches |
690 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
38ASP |
38MCQS |
Manufacturer Number |
38ASP |
38MCQS |
Category |
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Diecast Emt Fittings
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39121438 - Automatic wire or cable connector
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00781747085900 |
00662277088190 |
Weight per package |
0.07 (lbs/each) |
0.06 (lbs/each) |
Description |
38ASP 3/8" Insul MC Snap Diecast Conn
3/8" E-Z Lock Snap-In Connector
|
38MCQS 3/8" Cable Connector
Eaton Crouse-Hinds Series Quick-Lok Pro Connector, Ac/MC and FMC, Single, Steel, 3/8"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.46 (Each) |
$1.80 (Each) |
Carton/Reel |
$73.13 (50 Each) |
$1.80 (1 Each) |
Standard Packaging/Reel |
$731.30 (500 Each) |
$90.07 (50 Each) |
|
Material |
Zinc Die Cast |
Steel |
|
|
|
Construction |
- |
DURABLE STEEL |
Description |
3/8" INSUL MC SNAP DIECAST CONN |
3/8" CABLE CONNECTOR |
extra long description |
BPT 38ASP 3/8" SNAP-IN INSULATED CO |
CRS-H 38MCQS 3/8 QUICK-LOK BX CONNE |
Features |
- |
Crouse-Hinds series Quick-Lok Pro connectors improve job site productivity when installing armored cable, metal-clad cable, MCI-A cable, MC-PCS cable or flexible metallic conduit to a box or enclosure. No tools are needed for installation. Simply insert the cable or conduit into the connector and install into the 1/2" knockout. Available in multiple configurations, including a single connector, duplex connectors, 90° connector and an old work connector. The Quick-Lok Pro family of connectors are remova |
Long Description |
3/8" E-Z LOCK Snap-in Connector |
Eaton Crouse-Hinds series Quick-Lok Pro connector, AC/MC and FMC, Single, Steel, 3/8" |
Product Type |
3/8" Snap-In Insulated Conn |
3/8 Quick-Lok BX Connector Steel |
Special Features |
Integral internal spring steel locking tabs fasten cable or conduit. Suitable for maintaining grounding continuity when installed in accordance with NEC. |
TOOLESS INSTALLATION, REMOVABLE AND RE-USABLE |
|
dimensions |
- |
1.4600 IN X 1.0600 IN X 1.0600 IN |
media |
Yes |
- |
|
Brand |
Bridgeport |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
38ASP |
38MCQS |
|
Category Description |
DIECAST EMT FITTINGS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
E-Z LOCK |
- |
|
Application |
Simply snap cables into connector and snap assembly into electrical box. |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL514B |