270 - 3/4" STL FM7 Cond Body CVR

Eaton

  • $9.81 (Each)
  • $9.81 (Each)

  • $490.50 (Per 50)

In-Stock: 19 available locally (Denton, TX) ( change location)
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
270
Manufacturer
Eaton
Manufacturer's Part Number
270
Description
3/4" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 3/4 In Trade Size, 4.25 In Length, Wedge Nut, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274002200 / 00782274002200
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.81 (Each)
Carton
$490.50 (Per 50)
Stock Availability
Denton
19 (Check another store)
DFW RDC
212
All Stores
7,432
Resources
Attachments
 
 
270 - Specification Sheet
Images
 
 
270 - Small Image
 
270 - Large Image
Tech Bulletins
 
 
270 - Tech Bulletin
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
Steel
Dimensions and Weight
Height
4.25
Length
4.25 in
Width
0.67
Descriptions
Description
3/4" STL FM7 COND BODY CVR
Extra Long Description
CRH 270 3/4 WDGNUT SHT STL FORM 7 C
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Blank Cover, Form 7 Body Type, 3/4 in Trade Size, 4.25 in Length, Wedge Nut, 0.13 lb/EA
Product Type
Blank Cover
Short Description
Blank Cover, 3/4 ", Form 7 Body, Steel
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Additional Information
Body Type
Form 7
For Use With
Condulet(R) Conduit Body
Mounting Type
Wedge Nut
Package Quantity
25 CT;50 PK
Standards Met
UL 514B Listed;CSA Certified C22.2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
270
GTIN
00782274002200
UPC
782274002200
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.13 lb/EA
Weight per each
0.13
Carton
50
Uses, Certifications, and Standards
Application
Conduit Fitting
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,432

Location search:
These alternate items can be purchased instead of 270.
Jump To:

Similar Items

Similar items are close alternatives to 270, though they may not be 100% alike.

Cross Referenced

These items are similar to 270 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
270 Appleton Electric 00781381507424
270G Appleton Electric 781381093279
7382V Appleton Electric 781381773355
ACV-75 Appleton Electric n/a
806 Bridgeport Fittings 781747008060
270 Eaton Crouse-Hinds 00782274002200
270G Eaton Crouse-Hinds 00782274194516
270S Eaton Crouse-Hinds 00784564102706
270SG Eaton Crouse-Hinds 00782274435497
738 Eaton Crouse-Hinds 784564107381
270 Killark 00783936010267
ML-110-2 Madison Electric 784297561528
270 O-Z Gedney 00783126763010
0ZG270IG O-Z Gedney 00783126115758
ACV-75 O-Z Gedney 783126020557
2203 Raco 50169022030
C36 Sepco n/a
MSC7590 Steel Components, Inc. n/a
270 Thomas & Betts 00786210002705
270S Thomas & Betts 00786210985855
325 Thomas & Betts 786210003252
XC-492 Thomas & Betts 785991448344
270S Thomas & Betts Conduit n/a
772S Topaz 00751338869561
102M Topaz 751338105201

* All prices subject to change.

Begin Live Chat