170SA - 1/2" Alu FM7 Cond Body CVR

Eaton

  • $10.32 (Each)
  • $10.32 (Each)

  • $258.00 (Per 25)

In-Stock: 49 available locally (Fort Smith, AR) ( change location)
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
170SA
Manufacturer
Eaton
Manufacturer's Part Number
170 SA
Description
1/2" Alu FM7 Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 7 Cover, Sheet Aluminum, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274001715 / 00782274001715
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.32 (Each)
Standard Packaging
$258.00 (Per 25)
Stock Availability
Fort Smith
49 (Check another store)
Springdale
151
All Stores
499
Resources
Tech Bulletins
 
 
170SA - Tech Bulletin
Attachments
 
 
170SA - Specification Sheet
Images
 
 
170SA - Small Image
 
170SA - Large Image
Other Links
 
 
170SA - Other
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
Aluminum
Dimensions and Weight
Height
3.63
Length
1.31
Width
0.67
Descriptions
Description
1/2" ALU FM7 COND BODY CVR
Extra Long Description
CRH 170 SA 1/2 WDGNUT SHT AL FORM 7
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 cover, Sheet aluminum, 1/2"
Product Type
1/2 Wdgnut SHT Al Form 7 CVR
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
170 SA
GTIN
00782274001715
UPC
782274001715
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COVER
Packaging
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 170SA.
Jump To:

Similar Items

Similar items are close alternatives to 170SA, though they may not be 100% alike.

Cross Referenced

These items are similar to 170SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
170-SA Appleton Electric 781381601160
170SA Eaton Crouse-Hinds 00782274001715
170SA Killark 00783936080796
170-SA O-Z Gedney 00781381601160
170SA Thomas & Betts 00786210104928

* All prices subject to change.

Begin Live Chat