170G - 1/2" FM7 Wedge CVR/Gasket

Eaton

  • $14.20 (Each)
  • $14.20 (Each)

  • $710.00 (Per 50)

In-Stock: 17 available locally (Pleasanton, TX) ( change location)
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
170G
Manufacturer
Eaton
Manufacturer's Part Number
170G
Description
1/2" FM7 Wedge CVR/Gasket
Blank Cover, Form 7 Body Type, 1/2 In Trade Size, 3.625 In Length, Wedge Nut, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274194325 / 00782274194325
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.20 (Each)
Standard Packaging
$710.00 (Per 50)
Stock Availability
Pleasanton
17 (Check another store)
San Antonio RDC
7
All Stores
1,942
Resources
Tech Bulletins
 
 
170G - Tech Bulletin
Attachments
 
 
170G - Specification Sheet
Images
 
 
170G - Small Image
 
170G - Large Image
Other Links
 
 
170G - Other
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
Steel
Dimensions and Weight
Height
3.63
Length
3.625 in
Width
0.67
Descriptions
Description
1/2" FM7 WEDGE CVR/GASKET
Extra Long Description
CRH 170G 1/2 WDGNUT SHT STEEL FORM
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Blank Cover, Form 7 Body Type, 1/2 in Trade Size, 3.625 in Length, Wedge Nut, 0.12 lb/EA
Product Type
Blank Cover
Short Description
Blank Cover, 1/2 ", Form 7 Body, Steel, w/Gasket
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Additional Information
Body Type
Form 7
For Use With
Condulet(R) Conduit Body
Includes
Integral Gasket
Mounting Type
Wedge Nut
Package Quantity
1 CT;50 Pk
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
170G
GTIN
00782274194325
UPC
782274194325
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover with integral gasket
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Conduit Fitting
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 170G.
Jump To:

Similar Items

Similar items are close alternatives to 170G, though they may not be 100% alike.

Cross Referenced

These items are similar to 170G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
170 Appleton Electric 00781381507417
170G Appleton Electric 7.81381E+11
170 Eaton Crouse-Hinds 00782274001708
170G Eaton Crouse-Hinds 00782274194325
170SG Eaton Crouse-Hinds 00782274435510
170 Killark 00783936010250
0ZG170IG O-Z Gedney 00783126115741
170 O-Z Gedney 00783126763003
170S Thomas & Betts 00786210985817
170S Thomas & Betts Conduit n/a
771S Topaz 00751338869554
APP170IG Appleton Electric 00781381167437

* All prices subject to change.

Begin Live Chat