ASZH650C201 - 2P Storm Trapper

Eaton

  • $151.32 (Each)
  • $151.32 (Each)

  • $1,513.20 (Per 10)

In-Stock: 25 available locally (Longview, TX) ( change location)
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
ASZH650C201
Manufacturer
Eaton
Manufacturer's Part Number
ASZH650C201
Description
2P Storm Trapper
Storm Trapper, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class Mov Class Type, Made In Usa, 2 - Poles, 1 CT;18 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
194006061599 / 00194006061599
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.32 (Each)
Standard Packaging
$1,513.20 (Per 10)
Stock Availability
Longview
25 (Check another store)
All Stores
25
Resources
Other Links
 
 
ASZH650C201 - Other
 
ASZH650C201 - Other
 
ASZH650C201 - Other
Attachments
 
 
ASZH650C201 - Specification Sheet
Images
 
 
ASZH650C201 - Small Image
 
ASZH650C201 - Large Image
Brochures
 
 
ASZH650C201 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
650 Vac
Dimensions and Weight
Height
2.2
Length
5.4
Width
1.8
Descriptions
Description
2P STORM TRAPPER
Extra Long Description
EPS ASZH650C201 ARR, SEC, 650V, 2-P
Features
Cooper Power Systems Storm Trapper H.E. (High Energy), low-voltage distribution-class surge arresters are designed to provide surge protection at distribution transformer secondary bushings. The Storm Trapper H.E. arrester is the industry's first low-voltage distribution-class arrester and has successfully passed all design tests for light duty distribution class arresters per IEEE Std C62.11(TM) -1993 standard. Years of research by Cooper Power Systems in low-voltage secondary circuits concluded that the
Long Description
Storm Trapper, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class MOV Class Type, Made in USA, 2 - Poles, 1 CT;18 PK Package Quantity
Product Type
Storm Trapper
Short Description
Storm Trapper, 2 Pole, 1 CT;18 PK
Additional Information
Arrester Type
Surge Arrester
Class Type
Class MOV
Made In USA
yes
Package Quantity
1 CT;18 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ASZH650C201
GTIN
00194006061599
UPC
194006061599
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Secondary arrester
Packaging
Weight per each
0.9
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High Energy Low-Voltage Distribution
Mounting
External
Standard
Not Applicable,Sans objet,IEEE C62-11,IEEE C62-11
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Longview Area

Location Stock Available
Longview
25 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat