SJEW123BK250 - 12/3 Sjew 300V Black Cord 250' Reel

Southwire

  • $564.15 (Per 250 Feet)
  • $2.26 (Per Foot)

  • $564.15 (Per 250 Feet)

  • $2,256.61 (Per 1,000 Feet)

In-Stock: 61 available locally (Cleburne, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJEW123BK250
Manufacturer
Southwire
Manufacturer's Part Number
233880408
Description
12/3 Sjew 300V Black Cord 250' Reel
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 FT Overall Length, 0.435 In Outside Diameter, 0.031 In Insulation Thickness, +90 °C (Ul) Operating Temperature, 0.13 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886038907 / 00032886038907
Weight per unit
0.13 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$2.26 (Per Foot)
Reel
$564.15 (Per 250 Feet)
Stock Availability
Cleburne
61 Feet (Check another store)
DFW RDC
0 Feet
All Stores
32,046 Feet
Resources
Images
 
 
SJEW123BK250 - Large Image
 
SJEW123BK250 - Small Image
 
SJEW123BK250 - Large Image
 
SJEW123BK250 - Large Image
 
SJEW123BK250 - Video
Other Links
 
 
SJEW123BK250 - Other
 
SJEW123BK250 - Other
Attachments
 
 
SJEW123BK250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Voltage Rating
300 V
Material, Color, and Finish
Color
Black;Green;White
Conductor Material
Copper
Insulation Material
Thermoplastic
Jacket Material
Thermoplastic
Dimensions and Weight
Overall Length
250 ft
Descriptions
Description
12/3 SJEW 300V BLACK CORD 250' REEL
Extra Long Description
SWC 55039604 SJEOOW 12/3 BKWEGN 105
Long Description
Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 ft Overall Length, 0.435 in Outside Diameter, 0.031 in Insulation Thickness, +90 °C (UL) Operating Temperature, 0.13 lb/mft
Product Type
Portable Cord
Short Description
Portable Cord, Stranded, 65/30 Strands, 12 AWG SJEW, Cut to Length
Additional Information
Core Strands
65/30 mm
For Use With
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting
Insulation Thickness
0.031 in
Made In USA
yes
Maximum Operating Temperature
+90 °C (UL);+60 °C (CSA)
Media
Yes
Outside Diameter
0.435 in
Solid/Strand
Stranded
Standards Met
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55039604
GTIN
00032886038907
UPC
032886038907
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Availability
Minimum Qty
250
Packaging
Package Type
Reel
Weight
0.13 lb/mft
Weight per foot
0.13
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32,046 Feet

Location search:

* All prices subject to change.

Begin Live Chat