SE00W84BK250 - 8/4 Seoow 600V Black Cord 250' Reel

Southwire

  • $1740.19 (Per 250 Feet)
  • $6.96 (Per Foot)

  • $1,740.19 (Per 250 Feet)

  • $6,960.77 (Per 1,000 Feet)

In-Stock: 250 available locally (Atlanta, GA) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W84BK250
Manufacturer
Southwire
Manufacturer's Part Number
55045003
Description
8/4 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 96/28 MM Core Strands, #8 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 35 A, Black, Green, Red, White, 4 Conductors, 250 FT Overall Length, 0.783 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.43 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886039638 / 00032886039638
Weight per unit
0.43 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$6.96 (Per Foot)
Reel
$1,740.19 (Per 250 Feet)
Stock Availability
Atlanta
250 Feet (Check another store)
All Stores
30,389 Feet
Resources
Other Links
 
 
SE00W84BK250 - Other
 
SE00W84BK250 - Other
Images
 
 
SE00W84BK250 - Small Image
 
SE00W84BK250 - Large Image
 
SE00W84BK250 - Large Image
 
SE00W84BK250 - Video
Attachments
 
 
SE00W84BK250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#8 AWG
Current Rating
35 A
Material, Color, and Finish
Color
Black;Green;Red;White
Conductor Material
Copper
Insulation Material
Thermoplastic Elastomer (TPE)
Jacket Material
Thermoplastic Elastomer (TPE)
Dimensions and Weight
Overall Length
250 ft
Descriptions
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
Description
8/4 SEOOW 600V BLACK CORD 250' REEL
Extra Long Description
SWC 55045003 SEOOW 8/4 BKWERDGN 105
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Long Description
Portable Cord, Stranded, 96/28 mm Core Strands, #8 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 35 A, Black, Green, Red, White, 4 Conductors, 250 ft Overall Length, 0.783 in Outside Diameter, 0.05 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.43 lb/ft
Product Type
Portable Cord
Short Description
500 ft Portable Cord, Stranded, 8/4 AWG SEOOW, 0.783 in
Additional Information
Core Strands
96/28 mm
For Use With
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting
Insulation Thickness
0.05 in
Made In USA
yes
Maximum Operating Temperature
+105 °C
Media
Yes
Minimum Operating Temperature
-50 °C
Outside Diameter
0.783 in
Solid/Strand
Stranded
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55045003
GTIN
00032886039638
UPC
032886039638
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Availability
Minimum Qty
250
Packaging
Package Type
Reel
Weight
0.43 lb/ft
Weight per foot
0.43
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30,389 Feet

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
250 View Store
Marietta
250 View Store

* All prices subject to change.

Begin Live Chat