SE00W143BK1000 - 14/3 Seoow 600V Black Cord 1000' Reel

Southwire

  • $1951.49 (Per 1,000 Feet)
  • $1.95 (Per Foot)

  • $1,951.49 (Per 1,000 Feet)

In-Stock: 3,000 available locally (Amarillo, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W143BK1000
Manufacturer
Southwire
Manufacturer's Part Number
55039802
Description
14/3 Seoow 600V Black Cord 1000' Reel
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 18 A, Black, White and Green, 3 Conductors, 1000 FT Overall Length, 0.53 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.15 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886038938 / 00032886038938
Weight per unit
0.14 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.95 (Per Foot)
Reel
$1,951.49 (Per 1,000 Feet)
Stock Availability
Amarillo
3,000 Feet (Check another store)
All Stores
7,236 Feet
Resources
Images
 
 
SE00W143BK1000 - Small Image
 
SE00W143BK1000 - Large Image
 
SE00W143BK1000 - Large Image
Attachments
 
 
SE00W143BK1000 - Specification Sheet
Other Links
 
 
SE00W143BK1000 - Other
 
SE00W143BK1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#14 AWG
Current Rating
18 A
Number Of Conductors
3
Material, Color, and Finish
Color
Black;White;Green
Conductor Material
Copper
Insulation Material
Thermoplastic Elastomer (TPE)
Jacket Material
Thermoplastic Elastomer (TPE)
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
Description
14/3 SEOOW 600V BLACK CORD 1000' REEL
Extra Long Description
SWC 55039802 SEOOW 14/3 BKWEGN 105C
Features
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal.
Long Description
Portable Cord, Stranded, 41/30 mm Core Strands, #14 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 18 A, Black, White and Green, 3 Conductors, 1000 ft Overall Length, 0.53 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.15 lb/ft
Product Type
Portable Cord
Short Description
1000 ft Portable Cord, Stranded, 14/3 AWG SEOOW, 0.53 in
Additional Information
Core Strands
41/30 mm
For Use With
Industrial Machinery;Washing Machine;Heavy-Duty Tool;Motor;Temporary Electrical Power and Lighting
Insulation Thickness
0.045 in
Made In USA
yes
Maximum Operating Temperature
+105 °C
Minimum Operating Temperature
-50 °C
Outside Diameter
0.53 in
Solid/Strand
Stranded
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL 62;CSA 22.2
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55039802
GTIN
00032886038938
UPC
032886038938
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Availability
Minimum Qty
1000
Packaging
Package Type
Reel
Weight
0.15 lb/ft
Weight per foot
0.14
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,236 Feet

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
3,000 View Store
Dumas
2,000 View Store

Distribution Centers

Location Stock Available
Alexandria
1,000 View Store

A-L

Location Stock Available
Kilgore
236 View Store

M-Z

Location Stock Available
Tucson
1,000 View Store

* All prices subject to change.

Begin Live Chat