SE00W104BK1000 - 10/4 Seoow 600V Black Cord 1000' Reel

Southwire

  • $4719.80 (Per 1,000 Feet)
  • $4.72 (Per Foot)

  • $4,719.80 (Per 1,000 Feet)

In-Stock: 832 available locally (Lawton, OK) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W104BK1000
Manufacturer
Southwire
Manufacturer's Part Number
55039403
Description
10/4 Seoow 600V Black Cord 1000' Reel
Portable Cord, Stranded, 104/30 MM Core Strands, #10 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 25 A, Black, Green, Red and White, 4 Conductors, 1000 FT Overall Length, 0.705 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.33 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886038860 / 00032886038860
Weight per unit
0.301 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$4.72 (Per Foot)
Reel
$4,719.80 (Per 1,000 Feet)
Stock Availability
Lawton
832 Feet (Check another store)
Oklahoma City
0 Feet
All Stores
29,608 Feet
Resources
Images
 
 
SE00W104BK1000 - Small Image
 
SE00W104BK1000 - Large Image
 
SE00W104BK1000 - Large Image
Attachments
 
 
SE00W104BK1000 - Specification Sheet
Other Links
 
 
SE00W104BK1000 - Other
 
SE00W104BK1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#10 AWG
Current Rating
25 A
Material, Color, and Finish
Color
Black;Green;Red;White
Conductor Material
Copper
Insulation Material
Thermoplastic Elastomer (TPE)
Jacket Material
Thermoplastic Elastomer (TPE)
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
Description
10/4 SEOOW 600V BLACK CORD 1000' REEL
Extra Long Description
SWC 55039403 SEOOW 10/4 BKWERDGN 10
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Long Description
Portable Cord, Stranded, 104/30 mm Core Strands, #10 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 25 A, Black, Green, Red and White, 4 Conductors, 1000 ft Overall Length, 0.705 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.33 lb/ft
Product Type
Portable Cord
Short Description
500 ft Portable Cord, Stranded, 10/4 AWG SEOOW, 0.705 in
Additional Information
Core Strands
104/30 mm
For Use With
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Insulation Thickness
0.045 in
Made In USA
yes
Maximum Operating Temperature
+105 °C
Minimum Operating Temperature
-50 °C
Outside Diameter
0.705 in
Solid/Strand
Stranded
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55039403
GTIN
00032886038860
UPC
032886038860
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Availability
Minimum Qty
1000
Packaging
Package Type
Reel
Weight
0.33 lb/ft
Weight per foot
0.301
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat