972721606 - CAT6 23G/PR Blue Cable

Southwire

  • $0.29 (Per Foot)
  • $0.29 (Per Foot)

  • $290.26 (Per 1,000 Feet)

In-Stock: 2,000 available locally (Sweetwater, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
972721606
Manufacturer
Southwire
Manufacturer's Part Number
I99995-2H
Description
CAT6 23G/PR Blue Cable
Non-Plenum Data Cable, Solid, 1000 FT Overall Length, 0.23 In Outside Diameter, 0.039 In Insulation Thickness, 100  (1-100 MHZ and 100-600 MHZ), Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 600 MHZ, 0.7 DB/100 M @ 300 MHZ Attenuation, 5.6 NF/100 M Capacitance, 0.03 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886885785 / 00032886885785
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.29 (Per Foot)
Carton
$290.26 (Per 1,000 Feet)
Stock Availability
Sweetwater
2,000 Feet (Check another store)
Abilene
22,000 Feet
All Stores
363,000 Feet
Resources
Images
 
 
972721606 - Small Image
 
972721606 - Large Image
 
972721606 - Large Image
Attachments
 
 
972721606 - Specification Sheet
Other Links
 
 
972721606 - Other
 
972721606 - Other
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
Blue
Conductor Material
Copper
Insulation Material
Polyethylene
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
CAT6 23G4PR BLUE CABLE
Extra Long Description
SWC I99995-2H CAT 6 250 23/4P BE
Long Description
Non-Plenum Data Cable, Solid, 1000 ft Overall Length, 0.23 in Outside Diameter, 0.039 in Insulation Thickness, 100  (1-100 MHz and 100-600 MHz), Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 600 MHz, 0.7 db/100 m @ 300 MHz Attenuation, 5.6 nf/100 M Capacitance, 0.03 lb/mft
Product Type
Non-Plenum Data Cable
Short Description
Non-Plenum Data Cable, Solid, 1000 ft
Additional Information
Attenuation
0.7 db/100 m @ 300 MHz
Cable Shape
Round
Capacitance
5.6 nf/100 M
Characteristic Impedance
100  (1-100 MHz and 100-600 MHz)
Insulation Thickness
0.039 in
Made In USA
yes
Outside Diameter
0.23 in
Solid/Strand
Solid
Standards Met
UL Listed;cUL Listed;ETL Listed;RoHS Compliant
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
I99995-2H
GTIN
00032886885785
UPC
032886885785
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Packaging
Package Type
Reel;Box
Weight
0.03 lb/mft
Weight per foot
0.03
Carton
1000
Uses, Certifications, and Standards
Application
Broad Band Video;Gigabit Ethernet;Fast Internet
Frequency Rating
600 MHz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 363,000 Feet

Location search:
These alternate items can be purchased instead of 972721606.
Jump To:

Similar Items

Similar items are close alternatives to 972721606, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat