XHHW500BK2500 - Cu XHHW 500 Black 2500'

Southwire Company

  • $57600.43 (Per 2,500 Feet)
  • $23.04 (Per Foot)

  • $23,040.17 (Per 1,000 Feet)

  • $57,600.43 (Per 2,500 Feet)

In-Stock: 2,500 available locally (Tucson, AZ) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW500BK2500
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
Cu XHHW 500 Black 2500'
XHHW 500 STR Cu Sim BK 2500R
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Xhhw-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886242687 / 00032886242687
Weight per unit
1.633 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$23.04 (Per Foot)
Reel
$57,600.42 (Per 2,500 Feet)
Stock Availability
Tucson
2,500 Feet (Check another store)
Phoenix
0 Feet
All Stores
5,000 Feet
Resources
Attachments
 
 
XHHW500BK2500 - Specification Sheet
Other Links
 
 
XHHW500BK2500 - Other
 
XHHW500BK2500 - Other
Images
 
 
XHHW500BK2500 - Small Image
 
XHHW500BK2500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
500
Number Of Conductors
1
Voltage Rating
600
Dimensions and Weight
Length
2500
Descriptions
Description
CU XHHW 500 BLACK 2500'
Extra Long Description
SWC 11308408 XHHW 500 Str Cu SIM Bk
Features
Southwire® SIMpull ® XHHW-2®/RW90 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. SIMpull ® XHHW-2® copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 1000 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less t
Long Description
XHHW 500 Str Cu SIM Bk 2500R
Product Type
XHHW 500 STR Cu Sim BK 2500R
Special Features
No Lube
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11308408
GTIN
00032886242687
UPC
032886242687
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW-2
Availability
Minimum Qty
2500
Packaging
Weight per foot
1.633
Carton
2500
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,000 Feet

Location search:

Greater Phoenix Area

Location Stock Available
Tucson
2,500 View Store

Distribution Centers

Location Stock Available
Denver
2,500 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat