XHHW12STGN500 - Cu XHHW #12 STR Green 500'

Southwire

  • $0.40 (Per Foot)
  • $0.40 (Per Foot)

  • $200.76 (Per 500 Feet)

  • $401.51 (Per 1,000 Feet)

  • $803.02 (Per 2,000 Feet)

In-Stock: 3,000 available locally (Austin RDC, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW12STGN500
Manufacturer
Southwire
Manufacturer's Part Number
37106271
Description
Cu XHHW #12 STR Green 500'
XHHW 12 STR Cu GN 500SP
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Xhhw-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886943713 / 00032886943713
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.40 (Per Foot)
Reel
$200.76 (Per 500 Feet)
Standard Packaging
$803.02 (Per 2,000 Feet)
Stock Availability
Austin RDC
3,000 Feet (Check another store)
All Stores
25,500 Feet
Resources
Images
 
 
XHHW12STGN500 - Small Image
 
XHHW12STGN500 - Large Image
Attachments
 
 
XHHW12STGN500 - Specification Sheet
Other Links
 
 
XHHW12STGN500 - Other
 
XHHW12STGN500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number Of Conductors
1
Voltage Rating
600
Dimensions and Weight
Length
500
Descriptions
Description
CU XHHW #12 STR GREEN 500'
Extra Long Description
SWC 37106271 XHHW 12 Str Cu Gn 500S
Features
Southwire® XHHW-2 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. XHHW-2 copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 600 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than 3.5 maybe specified.
Long Description
XHHW 12 Str Cu Gn 500Sp
Product Type
XHHW 12 STR Cu GN 500SP
Short Description
XHHW 12 Str Cu Gn 500Sp
Manufacturer Information
Brand
Copper
Manufacturers Part Number
37106271
GTIN
00032886943713
UPC
032886943713
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW
Packaging
Weight per foot
0.037
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat