USE10STBK500 - Cu Use #10 STR Black 500'

Copper

  • $3.21 (Per Foot)
  • $3.21 (Per Foot)

  • $1,605.72 (Per 500 Feet)

  • $3,211.43 (Per 1,000 Feet)

In-Stock: 500 available locally (San Marcos, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
USE10STBK500
Manufacturer
Copper
Manufacturer's Part Number
11344903
Description
Cu Use #10 STR Black 500'
Service Entrance Cable, Conductors Shall Be Annealed Copper, Cross-Linked Polyethylene (XLP) Insulated, As Manufactured By Southwire Company or Approved Equal Additional Information, Underground Service Entrance Application, Black, Copper Conductor Material, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, Cross-Linked Polyethylene Insulation Material, 95 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 983 Mil Outside Diameter, 1000 FT Overall Length, Reel P
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886276019 / 00032886276019
Weight per unit
0.049 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.21 (Per Foot)
Carton
$1,605.72 (Per 500 Feet)
Stock Availability
San Marcos
500 Feet (Check another store)
Austin RDC
0 Feet
All Stores
2,000 Feet
Resources
Images
 
 
USE10STBK500 - Large Image
Attachments
 
 
USE10STBK500 - Specification Sheet
Other Links
 
 
USE10STBK500 - Other
 
USE10STBK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
320 A (60°C);380 A (75°C);430 A (90°C)
Voltage Rating
500 V
Number of Conductors
1
Conductor Size
10
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Cross-Linked Polyethylene
Color
Black
Dimensions and Weight
Overall Length
1000 ft
Length
500
Descriptions
Product Type
Service Entrance Cable
Long Description
Service Entrance Cable, Conductors Shall be Annealed Copper, Cross-Linked Polyethylene (XLP) Insulated, as Manufactured by Southwire Company or Approved Equal Additional Information, Underground Service Entrance Application, Black, Copper Conductor Material, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, Cross-Linked Polyethylene Insulation Material, 95 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 983 mil Outside Diameter, 1000 ft Overall Length, Reel P
Short Description
Service Entrance Cable, Copper, 500 V, 1000 ft, 983 mil Dia., Black
Additional Information
Conductors Shall be Annealed Copper, Cross-Linked Polyethylene (XLP) Insulated, as Manufactured by Southwire Company or Approved Equal
Description
CU USE #10 STR BLACK 500'
extra long description
SWC 11344903 USE 10 Str Cu Bk 500Sp
Features
Southwire® Type USE-2 conductors are used with conduit as specified in the 2011 National Electrical Code. When used as Type USE-2, conductor is suitable for use as underground service entrance cable for direct burial at conductor temperatures not to exceed 90 C. When used as RHH, conductor temperatures shall not exceed 90C in dry locations. When used as RHW-2 or USE-2, conductor temperatures shall not exceed 90C in wet or dry locations. Voltage rating for USE-2 conductors is 600 volts.
Additional Information
Number of Strands
37
outside diameter
983 mil
Insulation Thickness
95 mil
Maximum Operating Temperature
+90 °C
Standards Met
Ul Listed
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11344903
GTIN
00032886276019
UPC
032886276019
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
USE-2
Packaging
Package Type
Reel
Weight
1674 lb (per 1000 ft)
Weight per foot
0.049
Carton
500
Uses, Certifications, and Standards
Application
Underground Service Entrance
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,000 Feet

Location search:

Greater Austin RDC Area

Location Stock Available
San Marcos
500 View Store

Distribution Centers

Location Stock Available
San Antonio RDC
1,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
N. San Antonio
500 View Store
These alternate items can be purchased instead of USE10STBK500.
Jump To:

Similar Items

Similar items are close alternatives to USE10STBK500, though they may not be 100% alike.

Underground Service Entrance Cable. 600 Volt. Copper Conductors. Cross-Linked Po...
  • Our Part #: USE10STBK1000
  • San Marcos Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 11344903
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,211.51) ·
USE10STBK1000 - Copper

San Marcos Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3,211.51

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat