USE10STBK1000 - Cu Use #10 STR Black 1000'

Copper

  • $3211.51 (Per 1,000 Feet)
  • $3.21 (Per Foot)

  • $3,211.51 (Per 1,000 Feet)

In-Stock: 0 available locally (El Paso, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
USE10STBK1000
Manufacturer
Copper
Manufacturer's Part Number
11344903
Description
Cu Use #10 STR Black 1000'
Underground Service Entrance Cable. 600 Volt. Copper Conductors. Cross-Linked Polyethylene (XLP) Insulation. High-Heat, Moisture, and Sunlight Resistant.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886276019 / 00032886276019
Weight per unit
0.049 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$3.21 (Per Foot)
Carton
$3,211.51 (Per 1,000 Feet)
Stock Availability
El Paso
0 Feet
All Stores
0 Feet
Resources
Images
 
 
USE10STBK1000 - Large Image
Attachments
 
 
USE10STBK1000 - Specification Sheet
Other Links
 
 
USE10STBK1000 - Other
 
USE10STBK1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
10
Material, Color, and Finish
Insulation Material
USE-2 RHH-RHW-7
Dimensions and Weight
Length
500
Descriptions
Product Type
Use 10 STR Cu BK 500SP
Description
CU USE #10 STR BLACK 1000'
extra long description
SWC 11344903 USE 10 Str Cu Bk 500Sp
Features
Southwire® Type USE-2 conductors are used with conduit as specified in the 2011 National Electrical Code. When used as Type USE-2, conductor is suitable for use as underground service entrance cable for direct burial at conductor temperatures not to exceed 90 C. When used as RHH, conductor temperatures shall not exceed 90C in dry locations. When used as RHW-2 or USE-2, conductor temperatures shall not exceed 90C in wet or dry locations. Voltage rating for USE-2 conductors is 600 volts.
Long Description
Underground Service Entrance Cable. 600 Volt. Copper Conductors. Cross-Linked Polyethylene (XLP) Insulation. High-Heat, Moisture, and Sunlight Resistant.
Manufacturer Information
Manufacturers Part Number
11344903
Brand
Copper
GTIN
00032886276019
UPC
032886276019
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
USE-2
Availability
minimum qty
1000
Packaging
Weight per foot
0.049
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater El Paso Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of USE10STBK1000.
Jump To:

Similar Items

Similar items are close alternatives to USE10STBK1000, though they may not be 100% alike.

Service Entrance Cable, Conductors Shall Be Annealed Copper, Cross-Linked Polyet...
  • Our Part #: USE10STBK500
  • El Paso Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 11344903
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,605.72) ·
USE10STBK500 - Copper

El Paso Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.21

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat