THHN4YL2500 - THHN 4 STR Yellow 2500'

Southwire

  • $4937.55 (Per 2,500 Feet)
  • $1.98 (Per Foot)

  • $1,975.02 (Per 1,000 Feet)

  • $4,937.55 (Per 2,500 Feet)

In-Stock: 2,500 available locally (Tyler, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN4YL2500
Manufacturer
Southwire
Manufacturer's Part Number
41169407
Description
THHN 4 STR Yellow 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886232374 / 00032886232374
Weight per unit
0.152 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$1.98 (Per Foot)
Reel
$4,937.55 (Per 2,500 Feet)
Stock Availability
Tyler
2,500 Feet (Check another store)
All Stores
17,500 Feet
Resources
Attachments
 
 
THHN4YL2500 - Specification Sheet
Images
 
 
THHN4YL2500 - Small Image
 
THHN4YL2500 - Large Image
 
THHN4YL2500 - Video
Other Links
 
 
THHN4YL2500 - Other
 
THHN4YL2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4
Number Of Conductors
1
Voltage Rating
600
Material, Color, and Finish
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
2500
Descriptions
Description
THHN 4 STR YELLOW 2500'
Extra Long Description
SWC 41169407 THHN 4 Str Cu SIM Yw 2
Features
Southwire® SIMpull ® THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull ® THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type
THHN 4 STR Cu Sim Yw 2500R
Short Description
THHN 4 Str Cu SIM Yw 2500R
Special Features
No Lube
Additional Information
Media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
41169407
GTIN
00032886232374
UPC
032886232374
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
Minimum Qty
2500
Packaging
Weight per foot
0.152
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17,500 Feet

Location search:

Greater Tyler Area

Location Stock Available
Tyler
2,500 View Store

A-L

Location Stock Available
Kansas City - North
2,500 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat