THHN12S0LYL500 - THHN 12 Sol Yellow 500'

Southwire

  • $133.86 (Per 500 Feet)
  • $0.27 (Per Foot)

  • $133.86 (Per 500 Feet)

  • $267.71 (Per 1,000 Feet)

  • $535.42 (Per 2,000 Feet)

In-Stock: 1,500 available locally (Tyler, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12S0LYL500
Manufacturer
Southwire
Manufacturer's Part Number
11592301
Description
THHN 12 Sol Yellow 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886224355 / 00032886224355
Weight per unit
0.023 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.27 (Per Foot)
Reel
$133.86 (Per 500 Feet)
Standard Packaging
$535.42 (Per 2,000 Feet)
Stock Availability
Tyler
1,500 Feet (Check another store)
All Stores
417,000 Feet
Resources
Attachments
 
 
THHN12S0LYL500 - Specification Sheet
Other Links
 
 
THHN12S0LYL500 - Other
 
THHN12S0LYL500 - Other
Images
 
 
Small Image - Small Image
 
Large Image - Large Image
 
THHN12S0LYL500 - Small Image
 
THHN12S0LYL500 - Large Image
 
THHN12S0LYL500 - Large Image
 
THHN12S0LYL500 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number Of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Yellow (Insulation)
Conductor Material
Annealed Copper
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
500
Overall Length
500 ft
Descriptions
Additional Information
Heat Resistant;Moisture Resistant
Description
THHN 12 SOL YELLOW 500'
Extra Long Description
SWC 11592301 THHN 12 Sol Cu Yw 500S
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Product Type
THHN Copper Building Wire
Short Description
THHN Copper Building Wire, #12 AWG, Solid, Yellow, 500
Additional Information
Insulation Thickness
15 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Media
Yes
Outside Diameter
119 mil
Standards Met
RoHS Complaint;ASTM B3;ASTM B8;ASTM B787;Federal Specification A-A-59544;NFPA 70;NEMA WC-70;UL 83/758/1063/1581;UL Canada;UL US;CSA C22.2
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11592301
GTIN
00032886224355
UPC
032886224355
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
Minimum Qty
500
Packaging
Package Type
Spool
Weight
23 lb/mft
Weight per foot
0.023
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Building;Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 417,000 Feet

Location search:

Greater Tyler Area

Location Stock Available
Tyler
1,500 View Store

* All prices subject to change.

Begin Live Chat