THHN12S0LRD500 - THHN 12 Sol Red 500'

Southwire

  • $133.86 (Per 500 Feet)
  • $0.27 (Per Foot)

  • $133.86 (Per 500 Feet)

  • $267.71 (Per 1,000 Feet)

  • $535.42 (Per 2,000 Feet)

In-Stock: 1,000 available locally (Mansfield, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12S0LRD500
Manufacturer
Southwire
Manufacturer's Part Number
11589901
Description
THHN 12 Sol Red 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886224201 / 00032886224201
Weight per unit
0.023 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.27 (Per Foot)
Reel
$133.86 (Per 500 Feet)
Standard Packaging
$535.42 (Per 2,000 Feet)
Stock Availability
Mansfield
1,000 Feet (Check another store)
DFW RDC
28,000 Feet
All Stores
1,049,500 Feet
Resources
Attachments
 
 
THHN12S0LRD500 - Specification Sheet
Other Links
 
 
THHN12S0LRD500 - Other
 
THHN12S0LRD500 - Other
Images
 
 
Small Image - Small Image
 
Large Image - Large Image
 
THHN12S0LRD500 - Small Image
 
THHN12S0LRD500 - Large Image
 
THHN12S0LRD500 - Large Image
 
THHN12S0LRD500 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number Of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Red (Insulation)
Conductor Material
Annealed Copper
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
500
Overall Length
500 ft
Descriptions
Additional Information
Heat Resistant;Moisture Resistant
Description
THHN 12 SOL RED 500'
Extra Long Description
SWC 11589901 THHN 12 Sol Cu Rd 500S
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Product Type
THHN Copper Building Wire
Short Description
THHN Copper Building Wire, #12 AWG, Solid, Yellow, 500
Additional Information
Insulation Thickness
15 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Media
Yes
Outside Diameter
119 mil
Standards Met
RoHS Complaint;ASTM B3;ASTM B8;ASTM B787;Federal Specification A-A-59544;NFPA 70;NEMA WC-70;UL 83/758/1063/1581;UL Canada;UL US;CSA C22.2
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11589901
GTIN
00032886224201
UPC
032886224201
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
Minimum Qty
500
Packaging
Package Type
Spool
Weight
23 lb/mft
Weight per foot
0.023
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Building;Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,049,500 Feet

Location search:

A-L

Location Stock Available
Andrews
1,000 View Store
Athens
500 View Store
Avondale
7,500 View Store
Bartlesville
2,000 View Store
Bastrop
1,000 View Store
Baytown
1,500 View Store
Benton
2,000 View Store
Bentonville
1,000 View Store
Big Spring
1,500 View Store
Borger
3,000 View Store
Brownsville
2,000 View Store
Bryan-College Station
4,000 View Store
Cabot
1,000 View Store
Carlsbad
2,000 View Store
Casa Grande
5,000 View Store
Cedar Park
4,500 View Store
Centennial
1,500 View Store
Clovis
2,000 View Store
Colorado Springs
5,000 View Store
Concord
3,000 View Store
Conroe
500 View Store
Conway
28,500 View Store
Cookeville
3,000 View Store
Covington
3,000 View Store
Deer Valley
7,500 View Store
Dodge City
2,500 View Store
Doraville
1,500 View Store
Dripping Springs
5,000 View Store
Dumas
500 View Store
Duncan
1,500 View Store
Durant
4,000 View Store
Edmond
2,000 View Store
El Dorado
1,000 View Store
Enid
2,000 View Store
Fayetteville
1,000 View Store
Fort Collins
2,000 View Store
Fort Smith
1,500 View Store
Galveston
4,500 View Store
Georgetown
2,000 View Store
Gilbert
6,000 View Store
Greenville
1,500 View Store
Greenville - SC
2,000 View Store
Harlingen
2,500 View Store
Hendersonville
1,500 View Store
Hereford
2,000 View Store
Hobbs
1,000 View Store
Hot Springs
1,000 View Store
Humble
500 View Store
Huntsville
3,000 View Store
Hutchinson
3,500 View Store
Jonesboro
2,000 View Store
Kansas City - North
3,500 View Store
Katy
1,500 View Store
Kenedy
2,500 View Store
Kerrville
1,000 View Store
Killeen
7,000 View Store
Lafayette
2,000 View Store
Laredo
3,500 View Store
Las Cruces
2,000 View Store
Lawrence
5,000 View Store
Lawton
1,500 View Store
Lee's Summit
5,500 View Store
Leesville
1,000 View Store
Lufkin
1,500 View Store

* All prices subject to change.

Begin Live Chat