THHN10S0LBL2500 - THHN 10 Sol Blue 2500'

Southwire

  • $1047.08 (Per 2,500 Feet)
  • $0.42 (Per Foot)

  • $418.83 (Per 1,000 Feet)

  • $1,047.08 (Per 2,500 Feet)

In-Stock: 5,000 available locally (New Orleans, LA) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN10S0LBL2500
Manufacturer
Southwire
Manufacturer's Part Number
11598005
Description
THHN 10 Sol Blue 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886225321 / 00032886225321
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.42 (Per Foot)
Reel
$1,047.08 (Per 2,500 Feet)
Stock Availability
New Orleans
5,000 Feet (Check another store)
Baton Rouge
12,500 Feet
All Stores
287,500 Feet
Resources
Images
 
 
THHN10S0LBL2500 - Small Image
 
THHN10S0LBL2500 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
THHN10S0LBL2500 - Specification Sheet
Other Links
 
 
THHN10S0LBL2500 - Other
 
THHN10S0LBL2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number Of Conductors
1
Voltage Rating
600
Material, Color, and Finish
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
2500
Descriptions
Description
THHN 10 SOL BLUE 2500'
Extra Long Description
SWC 11598005 THHN 10 Sol Cu Be 2500
Features
THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Product Type
THHN 10 Sol Cu Be 2500SP
Short Description
THHN 10 Sol Cu Be 2500Sp
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11598005
GTIN
00032886225321
UPC
032886225321
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
Minimum Qty
2500
Packaging
Weight per foot
0.037
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat