THHN10GNPCS - THHN 1/0 STR Green PCS

Southwire Company

  • $4.37 (Per Foot)
  • $4.37 (Per Foot)

  • $4,374.82 (Per 1,000 Feet)

In-Stock: 2,361 available locally (Little Rock, AR) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN10GNPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
THHN 1/0 STR Green PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Green Color, Copper Conductor Material, 1/0 Awg Conductor Size, 125 A (60°C);150 A (75°C);170 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 474 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
-
UPC/EAN/GTIN
03288699928
Weight per unit
0.371 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.37 (Per Foot)
Reel
$4.37 (Per Foot)
Stock Availability
Little Rock
2,361 Feet (Check another store)
All Stores
84,113 Feet
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
Conductor Size
1/0 AWG
Current Rating
125 A (60°C);150 A (75°C);170 A (90°C)
Voltage Rating
600 V
Material, Color, and Finish
Color
Green
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
Nylon
Descriptions
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description
THHN 1/0 STR GREEN PCS
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Green Color, Copper Conductor Material, 1/0 AWG Conductor Size, 125 A (60°C);150 A (75°C);170 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 474 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;
Product Type
THHN Building Wire
Short Description
THHN Building Wire, 600 V, Green, Nylon Jacket, 19 Strands, 1/0 AWG
Additional Information
Insulation Thickness
50 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Number Of Strands
19
Outside Diameter
474 mil
Standards Met
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated
Manufacturer Information
Brand
Copper
Manufacturers Part Number
THHN10GNPCS
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Package Type
Reel;Spool
Weight
372 lb/1000 ft
Weight per foot
0.371
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat