RX82WG500 - 8/2 WG Romex-500'

Southwire

  • $1010.66 (Per 500 Feet)
  • $2.02 (Per Foot)

  • $1,010.66 (Per 500 Feet)

  • $2,021.32 (Per 1,000 Feet)

In-Stock: 4,000 available locally (Tulsa, OK) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX82WG500
Manufacturer
Southwire
Manufacturer's Part Number
28893615
Description
8/2 WG Romex-500'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Non-Metallic Cable - Nm-B - Nmd90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886263163 / 00032886263163
Weight per unit
0.189 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$2.02 (Per Foot)
Reel
$1,010.66 (Per 500 Feet)
Stock Availability
Tulsa
4,000 Feet (Check another store)
All Stores
91,182 Feet
Resources
Images
 
 
RX82WG500 - Video
 
RX82WG500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RX82WG500 - Large Image
 
RX82WG500 - Large Image
Attachments
 
 
RX82WG500 - Specification Sheet
Other Links
 
 
RX82WG500 - Other
 
RX82WG500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#8 AWG
Current Rating
40 A
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;White
Conductor Material
Annealed Copper
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
2692
Overall Length
500 ft
Descriptions
Additional Information
Easy Pulling
Description
8/2 WG ROMEX-500'
Extra Long Description
SWC 28893615 NMB 8/2 G 500Sp
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Long Description
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
Product Type
Nonmetallic Sheathed Cable
Short Description
Nonmetallic Sheathed Cable, 8/3 AWG with ground,500 ft, Stranded
Additional Information
Insulation Thickness
32 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Media
Yes
Number Of Strands
7
Outside Diameter
612 x 269 mil
Solid/Strand
Solid
Standards Met
NEC;Federal Specification A-A-59544;UL 83/719
Strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
28893615
GTIN
00032886263163
UPC
032886263163
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Availability
Minimum Qty
500
Packaging
Package Type
Spool
Weight
186 lb/mft
Weight per foot
0.189
Carton
500
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 91,182 Feet

Location search:

Greater Tulsa Area

Location Stock Available
Tulsa
4,000 View Store

* All prices subject to change.

Begin Live Chat