56921324 - 3/0 Awg Simpull Head 24" Pulling Device

Southwire

  • $28.78 (Per Foot)
  • $28.78 (Per Foot)

In-Stock: 1 available locally (Mansfield, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56921324
Manufacturer
Southwire
Manufacturer's Part Number
56921324
Description
3/0 Awg Simpull Head 24" Pulling Device
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888700 / 00032886888700
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$28.78 (Per Foot)
Stock Availability
Mansfield
Foot (Check another store)
DFW RDC
44 Feet
All Stores
110 Feet
Resources
Images
 
 
56921324 - Large Image
 
56921324 - Small Image
 
56921324 - Small Image
 
56921324 - Large Image
Attachments
 
 
56921324 - Specification Sheet
Other Links
 
 
56921324 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
24 in
Descriptions
Description
3/0 AWG SIMPULL HEAD 24" PULLING DEVICE
Extra Long Description
SWC 56921324 3/0 AWG SIMPULL HEAD 2
Long Description
Available in sizes from 8 AWG to 1000 AWG the SIMpull Head® eliminates the need to make up a pulling head on the job site and reduces waste.
Product Type
Pulling Device
Short Description
Pulling Device, 24 in L, 1 CT
Special Features
3 AWG SIMpull HEAD(R) Pulling Device;Patented Gripping System
Additional Information
Package Quantity
1 ct
Manufacturer Information
Brand
Copper
Manufacturers Part Number
SPH3/0-24
GTIN
00032886888700
UPC
032886888700
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Package Type
Carton
Weight per foot
0.41
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat