RA406930WH - *Delisted* 4" Led Gimbal 30K Very Wide Flood 120V

Halo

  • $81.58 (Each)
  • $81.58 (Each)

  • $489.48 (Per 6)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA406930WH
Manufacturer
Halo
Manufacturer's Part Number
RA406930WH
Description
*Delisted* 4" Led Gimbal 30K Very Wide Flood 120V
"00080083693207|0080083|080083693207|08008369320|69320|RA406930WH|4"" Led Adj White Baffle 90CRI 3000K|Cooper Lighting RA406930WH|Cooperlighting RA406930WH|Eaton / Cooper Lighting RA406930WH|Eaton Cooper Lighting RA406930WH|Eeton Cooper Lighting RA406930WH|Halo - Cooper Lighting RA406930WH|Halo RA406930WH"
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083693207 / 00080083693207
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.58 (Each)
Standard Packaging
$489.48 (Per 6)
Stock Availability
Jasper
1 (Check another store)
Nacogdoches
0
All Stores
2
Resources
Images
 
 
RA406930WH - Small Image
 
RA406930WH - Large Image
 
RA406930WH - Large Image
Attachments
 
 
RA406930WH - Specification Sheet
 
RA406930WH - Specification Sheet
Other Links
 
 
RA406930WH - Other
 
RA406930WH - Other
Brochures
 
 
RA406930WH - Brochure
Installation Sheets
 
 
RA406930WH - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
85m
Lamp Type
LED
Voltage Rating
120
Wattage
10 W
Descriptions
Description
*DELISTED* 4" LED GIMBAL 30K VERY WIDE FLOOD 120V
Extra Long Description
ETNCL-CAN RA406930WH 4" LED ADJ WHI
Long Description
"00080083693207|0080083|080083693207|08008369320|69320|RA406930WH|4"" LED ADJ WHITE BAFFLE 90CRI 3000K|Cooper Lighting RA406930WH|CooperLighting RA406930WH|Eaton / Cooper Lighting RA406930WH|Eaton Cooper Lighting RA406930WH|Eeton Cooper Lighting RA406930WH|HALO - COOPER LIGHTING RA406930WH|Halo RA406930WH"
Product Type
4" Led Adj White Baffle 90CRI 3000K
Special Features
Adjustable gimbal offers 35-degree tilt and up to 360-degree rotation
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RA406930WH
Sub Brand
RA4 LED 4-inch Gimbals - Narrow & Very Wide Flood
GTIN
00080083693207
UPC
080083693207
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
RA4 LED Retrofit Module
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Standard
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;IP Rated;ENERGY STAR Qualified;IECC Compliant;California Title 24;Washington State Energy Code;NY ECCC Compliant;RoHS Compliant;EMI/RFI per FCC 47CFR Part 15 B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available
Jasper
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
1 View Store
These alternate items can be purchased instead of RA406930WH.
Jump To:

Similar Items

Similar items are close alternatives to RA406930WH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat