LT560WH6930 - 6" 10W Led Retro 30K 687LM

Halo - Recessed

  • $14.78 (Each)
  • $14.78 (Each)

  • $88.68 (Per 6)

In-Stock: 28 available locally (Jasper, TX) ( change location)
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
LT560WH6930
Manufacturer
Halo - Recessed
Manufacturer's Part Number
LT560WH6930
Description
6" 10W Led Retro 30K 687LM
00080083742417|0080083|080083742417|08008374241|74241|LT560WH6930|LT56 Led Retrofit Baffle 90CRI 3000K C&I|Cooper Lighting LT560WH6930|Cooperlighting LT560WH6930|Eaton / Cooper Lighting LT560WH6930|Eaton Cooper Lighting LT560WH6930|Eeton Cooper Lighting LT560WH6930|Halo - Cooper Lighting LT560WH6930|Halo - Recessed LT560WH6930
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083742417 / 00080083742417
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.78 (Each)
Standard Packaging
$88.68 (Per 6)
Stock Availability
Jasper
28 (Check another store)
Nacogdoches
6
All Stores
5,782
Resources
Images
 
 
LT560WH6930 - Small Image
 
LT560WH6930 - Large Image
 
LT560WH6930 - Large Image
Attachments
 
 
LT560WH6930 - Specification Sheet
Other Links
 
 
LT560WH6930 - Other
 
LT560WH6930 - Other
Brochures
 
 
LT560WH6930 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.085 to 0.089
Ballast Type
N/A
Lamp Type
LED
Number Of Lamps
1
Voltage Rating
120
Wattage
10 W
Material, Color, and Finish
Style
(blank)
Descriptions
Description
6" 10W LED RETRO 30K 687LM
Extra Long Description
ETNCL-CAN LT560WH6930 LT56 LED RETR
Long Description
00080083742417|0080083|080083742417|08008374241|74241|LT560WH6930|LT56 LED RETROFIT BAFFLE 90CRI 3000K C&I|Cooper Lighting LT560WH6930|CooperLighting LT560WH6930|Eaton / Cooper Lighting LT560WH6930|Eaton Cooper Lighting LT560WH6930|Eeton Cooper Lighting LT560WH6930|HALO - COOPER LIGHTING LT560WH6930|Halo - Recessed LT560WH6930
Product Type
LT56 Led Retrofit Baffle 90CRI 3000K C&I
Special Features
ENERGY STAR® certified
Manufacturer Information
Brand
HALO - RECESSED
Manufacturers Part Number
LT560WH6930
Sub Brand
LT56 All-Purpose LED Retrofit Trim Kit
GTIN
00080083742417
UPC
080083742417
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,782

Location search:
These alternate items can be purchased instead of LT560WH6930.
Jump To:

Similar Items

Similar items are close alternatives to LT560WH6930, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat