E4RTATSBELL - 4" N-Ic At RMDL 120V W/SCKT BRKT

Cooper Lighting Solutions

  • $16.75 (Each)
  • $16.75 (Each)
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
E4RTATSBELL
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
E4RTATSB
Description
4" N-Ic At RMDL 120V W/SCKT BRKT
Recessed Housing; Commercial and Residential Applications; For Use With CFL and Led Lamp, Halogen, Incandescent, Insulated Ceiling;4 In Length, Recessed Mount, 120 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
080083765874
Weight per unit
1.7299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.75 (Each)
Resources
Images
 
 
E4RTATSBELL - Small Image
 
E4RTATSBELL - Large Image
Specifications Sheets
 
 
E4RTATSBELL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Dimensions and Weight
Length
4 in
Descriptions
Product Type
Recessed Housing
Long Description
Recessed Housing; Commercial and Residential Applications; For Use With CFL and LED Lamp, Halogen, Incandescent, Insulated Ceiling;4 in Length, Recessed Mount, 120 V Voltage Rating
Features
The E4RTATSB is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems.
Short Description
Recessed Housing, 4 in (L)
Description
4" N-IC AT RMDL 120V W/SCKT BRKT
Additional Information
for use with
Halogen;CFL and LED Lamp;Incandescent;Insulated Ceiling
package quantity
1 ct
Mounting Type
Recessed Mount
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
E4RTATSB
sub brand
Halo(TM)
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
1.7299
Carton
1
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat