6120TBZ - 6" FC TB RFL, TB SF Ring

Halo

  • $11.32 (Each)
  • $11.32 (Each)
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
6120TBZ
Manufacturer
Halo
Manufacturer's Part Number
6120TBZ
Description
6" FC TB RFL, TB SF Ring
Metal Tapered Baffle With Ring, Recessed Mount, 7.75 In Length, 7.75 In Width, 5.5 In Height, 0.47 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083742868 / 00080083742868
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.32 (Each)
Resources
Images
 
 
6120TBZ - Large Image
 
6120TBZ - Large Image
 
6120TBZ - Large Image
Specifications Sheets
 
 
6120TBZ - Specification Sheet
Attachments
 
 
6120TBZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Length
7.75 in
Width
7.75 in
Height
5.5 in
Diameter
6 INCH
Size
7.75 IN Length 7.75 IN Width 5.5 IN Height
Descriptions
Product Type
White Self-Flange Ring
Metal Tapered Baffle With Ring
Long Description
Metal Tapered Baffle With Ring, Recessed Mount, 7.75 in Length, 7.75 in Width, 5.5 in Height, 0.47 lb
Features
6" Full cone reflector with self-flange ring.
Short Description
6" White Baffle, White Self-Flange Ring, Recessed Mount, Shallow
Construction
N/A
Description
6" FC TB RFL, TB SF RING
Special Features
Full cone reflector for BR30, BR40, A19 and PAR30 and PAR38 lamps
extra long description
CLS 6120TBZ 6" TBZ FULL REFLECTOR,
Additional Information
Mounting Type
Recessed Mount
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
6120TBZ
Brand
HALO
GTIN
00080083742868
UPC
080083742868
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.47 lb
Weight per each
0.47
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat