24GRLD564F1UNV - 24grld564f1unvl840cd1u

Metalux Commercial

  • $305.34 (Each)
  • $305.34 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24GRLD564F1UNV
Manufacturer
Metalux Commercial
Manufacturer's Part Number
24GR-LD5-64-F1-UNV-L840-CD1-U
Description
24grld564f1unvl840cd1u
2X4 Led Recessed Troffer, 6400 Lumen, 4000K, 0 to 10V Driver
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083798872 / 00080083798872
Weight per unit
20.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$305.34 (Each)
Stock Availability
Shreveport
12 (Check another store)
Bossier City
0
All Stores
14
Resources
Images
 
 
24GRLD564F1UNV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.217 at (277V)
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Voltage Rating
277 VAC
Wattage
60 W
Dimensions and Weight
Height
49.25 in
Length
72513
Width
3.813 IN
Descriptions
Description
24GRLD564F1UNVL840CD1U
Extra Long Description
ETNCL 24GR-LD5-64-F1-UNV-L840-CD1-U
Long Description
2X4 LED Recessed Troffer, 6400 Lumen, 4000K, 0 to 10V Driver
Product Type
GR Led Trof, 2 X 4, 6400 LM, 40K, 0-10V
Special Features
Available in 2' x 4', 2' x 2' and 1' x 4'
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
24GR-LD5-64-F1-UNV-L840-CD1-U
Sub Brand
GRLED Series
GTIN
00080083798872
UPC
080083798872
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Availability
Status
Inactive
Packaging
Weight per each
20.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Bossier City Area

Location Stock Available
Shreveport
12 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hobbs
1 View Store

M-Z

Location Stock Available
Midland
1 View Store
These alternate items can be purchased instead of 24GRLD564F1UNV.
Jump To:

Similar Items

Similar items are close alternatives to 24GRLD564F1UNV, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat