GAL212 - 2-1/2" Rigid Conduit

Republic Conduit - Maverick Tu

  • $227.48 (Per 10 Feet)
  • $22.75 (Per Foot)

  • $227.48 (Per 10 Feet)

  • $2,274.81 (Per 100 Feet)

  • $8,416.80 (Per 370 Feet)

In-Stock: 370 available locally (San Antonio, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAL212
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
2-1/2" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 2.469 In;62.71 MM Conduit Inner Diameter, 2.875 In;73.03 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 10-1/2 In Length, Made In Usa, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2-1/2 In;63 MM Trade Size, 5.6699 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Rigid Galvanized Conduit
UNSPSC
-
UPC/EAN/GTIN
091111001079
Weight per unit
5.6699 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$22.75 (Per Foot)
Carton
$227.48 (Per 10 Feet)
Standard Packaging
$8,416.80 (Per 370 Feet)
Stock Availability
San Antonio
370 Feet (Check another store)
San Antonio RDC
370 Feet
All Stores
30,220 Feet
Resources
Images
 
 
GAL212 - Small Image
 
GAL212 - Large Image
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
Steel
Material, Color, and Finish
Color
Black (Cap)
Finish
Hot Dip Galvanized
Dimensions and Weight
Length
9 ft 10-1/2 in
Descriptions
Description
2-1/2" RIGID CONDUIT
Features
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar.
Long Description
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 2.469 in;62.71 mm Conduit Inner Diameter, 2.875 in;73.03 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 10-1/2 in Length, Made in USA, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 2-1/2 in;63 mm Trade Size, 5.6699 lb/ft Weight
Product Type
Electrical Metal Conduit
Short Description
Electrical Metal Conduit, 2-1/2 in, 9 ft 10-1/2 in, Steel, 10 CT
Special Features
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job
Additional Information
Conduit Inner Diameter
2.469 in;62.71 mm
Conduit Outer Diameter
2.875 in;73.03 mm
Made In USA
yes
Package Quantity
10 CT
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
GAL212
Taxonomies, Classifications, and Categories
Category Description
GRC Conduit
Trade Size
Trade Size
2-1/2 in;63 mm
Availability
Minimum Qty
10
Packaging
Weight
5.6699 lb/ft
Weight per foot
5.6699
Carton
10
Package
370
Uses, Certifications, and Standards
Application
Electrical Raceway System
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30,220 Feet

Location search:
These alternate items can be purchased instead of GAL212.
Jump To:

Similar Items

Similar items are close alternatives to GAL212, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat