EMT34RED - 3/4" Emt Red

Republic Con-Nucor Tube

  • $13.05 (Per 10 Feet)
  • $1.31 (Per Foot)

  • $13.05 (Per 10 Feet)

  • $130.50 (Per 100 Feet)

  • $3,262.50 (Per 2,500 Feet)

In-Stock: 910 available locally (Lawrence, KS) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT34RED
Manufacturer
Republic Con-Nucor Tube
Manufacturer's Part Number
Description
3/4" Emt Red
Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, Red (Tape) Color, 0.824 In;21.00 MM Conduit Inner Diameter, 0.922 In;23.42 MM Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 21 MM;3/4 In Trad
Slang Terms
Emt
Suggest a New Term
Categories
Metallic Conduit - EMT Conduit Mark as Incorrect
Suggest a New Category
Classification
Emt (Electrical Metallic Conduit)
UNSPSC
-
UPC/EAN/GTIN
78541600099
Weight per unit
0.45 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.31 (Per Foot)
Carton
$13.05 (Per 10 Feet)
Standard Packaging
$3,262.50 (Per 2,500 Feet)
Stock Availability
Lawrence
910 Feet (Check another store)
Lenexa
15,470 Feet
All Stores
231,650 Feet
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
Flat Rolled Steel
Material, Color, and Finish
Color
Red (Tape)
Finish
Electro Galvanized
Dimensions and Weight
Length
10 ft
Descriptions
Description
3/4" EMT RED
Features
Republic Conduit’s EMT is the most bendable electrical conduit currently available in the marketplace. It is manufactured from high-quality, flat-rolled steel, uniquely formulated for its high malleability and is produced usingRepublic Conduit’s exclusive electrogalvanizing process. Using Republic Conduit Color EMT is the safest and most effective way to quickly identify and trace fire alarm, health care dedicated circuits, data transmission, communications wiring, computer power circuits, and any other de
Long Description
Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and any other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, Red (Tape) Color, 0.824 in;21.00 mm Conduit Inner Diameter, 0.922 in;23.42 mm Conduit Outer Diameter, Electro Galvanized Finish, 10 ft Length, Made in USA, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, ANSI NEMA Standard;File #E7465;UL 797;UL Standard Standards Met, 21 mm;3/4 in Trad
Product Type
Electrical Metallic Tube
Short Description
Electrical Metallic Tube, 3/4 in, 10 ft, Flat Rolled Steel, 10 CT
Special Features
Corrosion Resistant
Also Known As...
Emt
Additional Information
Conduit Inner Diameter
0.824 in;21.00 mm
Conduit Outer Diameter
0.922 in;23.42 mm
Made In USA
yes
Package Quantity
10 CT
Standards Met
UL Standard;UL 797;File #E7465;ANSI NEMA Standard
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
EMT34RED
Taxonomies, Classifications, and Categories
Category Description
EMT Conduit
Trade Size
Trade Size
3/4 in;21 mm
Availability
Minimum Qty
10
Packaging
Weight
0.45 lb/ft
Weight per foot
0.45
Carton
10
Package
2500
Uses, Certifications, and Standards
Application
Trace Fire Alarm;Health Care Dedicated Circuits;Data Transmission;Communications Wiring;Computer Power Circuits and any other Designated System
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat