PRL1X3100X30A - PRL1X Interior 208Y/120 3P 4W 100A 30 CKT Al Bus

Eaton

  • $361.34 (Each)
  • $361.34 (Each)

In-Stock: 1 available locally (Centennial, CO) ( change location)
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
PRL1X3100X30A
Manufacturer
Eaton
Manufacturer's Part Number
PRL1X3100X30A
Description
PRL1X Interior 208Y/120 3P 4W 100A 30 CKT Al Bus
Eaton PRL1X Interior 120/208 3P 4W 100A 30 CKT Al Bus
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689363062 / 00786689363062
Weight per unit
102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$361.34 (Each)
Stock Availability
Centennial
1 (Check another store)
Denver
3
All Stores
30
Resources
Images
 
 
PRL1X3100X30A - Small Image
 
PRL1X3100X30A - Large Image
 
PRL1X3100X30A - Large Image
 
PRL1X3100X30A - Video
Other Links
 
 
PRL1X3100X30A - Other
 
PRL1X3100X30A - Other
Brochures
 
 
PRL1X3100X30A - Brochure
Attachments
 
 
PRL1X3100X30A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100
Descriptions
Description
PRL1X INTERIOR 208Y/120 3P 4W 100A 30 CKT AL BUS
Extra Long Description
ETN PRL1X3100X30A PRL1X 208/120 3P4
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton PRL1X INTERIOR 120/208 3P 4W 100A 30 CKT AL BUS
Product Type
PRL1X 208/120 3P4W 100A 30 CKT Al Bus
Additional Information
Dimensions
43.7500 IN X 18.0000 IN X 6.2500 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL1X3100X30A
GTIN
00786689363062
UPC
786689363062
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1X Panelboard
Packaging
Weight per each
102
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PRL1X3100X30A.
Jump To:

Similar Items

Similar items are close alternatives to PRL1X3100X30A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat