GHQ1020 - 20A 277 Volt 14 Ka

Eaton

  • $149.26 (Each)
  • $149.26 (Each)

  • $3,582.24 (Per 24)

In-Stock: 5 available locally (Hot Springs, AR) ( change location)
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
GHQ1020
Manufacturer
Eaton
Manufacturer's Part Number
GHQ1020
Description
20A 277 Volt 14 Ka
Eaton GHQ Thermal Magnetic Circuit Breaker, Thermal-Magnetic Circuit Breaker, 20 A, 14 Kaic, Single-Pole, 277 V, Non-Interchangeable, GHP, GDB-Frame, 120/208/240 V Shunt Trip
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Assembled Plug-In Lighting Panelboards
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782114985113 / 00782114985113
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.26 (Each)
Standard Packaging
$3,582.24 (Per 24)
Stock Availability
Hot Springs
5 (Check another store)
Little Rock
9
All Stores
642
Resources
Other Links
 
 
GHQ1020 - Other
 
GHQ1020 - Other
 
GHQ1020 - Other
 
GHQ1020 - Other
Images
 
 
GHQ1020 - Small Image
 
GHQ1020 - Large Image
 
GHQ1020 - Large Image
 
GHQ1020 - Large Image
Attachments
 
 
GHQ1020 - Specification Sheet
Brochures
 
 
GHQ1020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
14 kAIC
Poles
Single-pole
Voltage Rating
277V
Descriptions
Description
20A 277 VOLT 14 KA
Extra Long Description
ETN GHQ1020 20 Amp 277 Volt 14 Ka
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton GHQ thermal magnetic circuit breaker,Thermal-magnetic circuit breaker,20 A,14 kAIC,Single-pole,277 V,Non-Interchangeable,GHP,GDB-Frame,120/208/240 V Shunt trip
Product Type
20 Amp 277 Volt 14 Ka
Additional Information
Dimensions
2.9000 IN X 1.0000 IN X 2.9000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GHQ1020
GTIN
00782114985113
UPC
782114985113
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GHQ1020.
Jump To:

Similar Items

Similar items are close alternatives to GHQ1020, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat