GHB1020 - 20A GHB 1P BKR

Eaton

  • $129.97 (Each)
  • $129.97 (Each)

In-Stock: 2 available locally (Hobbs, NM) ( change location)
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
GHB1020
Manufacturer
Eaton
Manufacturer's Part Number
GHB1020BP24
Description
20A GHB 1P BKR
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 20A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ, 24
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679022030 / 00786679022030
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.97 (Each)
Stock Availability
Hobbs
2 (Check another store)
Odessa
15
All Stores
2,422
Resources
Other Links
 
 
GHB1020 - Other
 
GHB1020 - Other
 
GHB1020 - Other
 
GHB1020 - Other
Images
 
 
GHB1020 - Small Image
 
GHB1020 - Large Image
 
GHB1020 - Large Image
 
GHB1020 - Large Image
 
GHB1020 - Video
Attachments
 
 
GHB1020 - Specification Sheet
Brochures
 
 
GHB1020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Interrupt Rating
14 kAIC at 277 Vac
Poles
Single-pole
Voltage Rating
277 Vac, 125 Vdc
Descriptions
Description
20A GHB 1P BKR
Extra Long Description
ETN GHB1020BP24 20A GHB 1P CB 4 KEY
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 20A, 277 Vac, 125 Vdc, 14 kAIC at 277 Vac, 50/60 Hz, 24
Product Type
20A GHB 1P CB 4 Key Operated Attachment
Additional Information
Dimensions
2.6300 IN X 1.0000 IN X 4.0000 IN
Frame
G
Media
Yes
Trip Type
T186
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GHB1020BP24
GTIN
00786679022030
UPC
786679022030
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Availability
Status
Inactive
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Frequency Rating
50/60 Hz
Standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,422

Location search:
These alternate items can be purchased instead of GHB1020.
Jump To:

Similar Items

Similar items are close alternatives to GHB1020, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat