EZT2042S - Ez Trim Surface Unvented For 20"W X 42"H Box Wem2

Eaton

  • $167.42 (Each)
  • $167.42 (Each)

In-Stock: 2 available locally (Hot Springs, AR) ( change location)
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
EZT2042S
Manufacturer
Eaton
Manufacturer's Part Number
EZT2042S
Description
Ez Trim Surface Unvented For 20"W X 42"H Box Wem2
Eaton Pow-R-Xpress Ez Trim 20"W X 42"H Box WEM2 Keyed
Slang Terms

Suggest a New Term
Categories
Lighting Panelboards - Lighting Panelboard Fronts & T Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786685399256 / 00786685399256
Weight per unit
32.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.42 (Each)
Stock Availability
Hot Springs
2 (Check another store)
Little Rock
2
All Stores
194
Resources
Images
 
 
EZT2042S - Small Image
 
EZT2042S - Large Image
 
EZT2042S - Large Image
 
EZT2042S - Large Image
Attachments
 
 
EZT2042S - Specification Sheet
Other Links
 
 
EZT2042S - Other
 
EZT2042S - Other
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
Copper
Descriptions
Description
EZ TRIM SURFACE UNVENTED FOR 20"W X 42"H BOX WEM2
Extra Long Description
ETN EZT2042S EZ TRIM,S,UNVENT 20WX4
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton Pow-R-Xpress EZ trim 20"W X 42"H box WEM2 Keyed
Product Type
Ez Trim, S, Unvent 20WX42H WEM2 Keyed
Special Features
Pow-R-Xpress
Additional Information
Dimensions
43.0000 IN X 20.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EZT2042S
GTIN
00786685399256
UPC
786685399256
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight per each
32.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat