EZB2048RBS - Ez Box Stocking 20 Wide X 48 High

Eaton

  • $28.14 (Each)
  • $28.14 (Each)

  • $225.12 (Per 8)

In-Stock: 4 available locally (Fort Smith, AR) ( change location)
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
EZB2048RBS
Manufacturer
Eaton
Manufacturer's Part Number
EZB2048RBS
Description
Ez Box Stocking 20 Wide X 48 High
Panelboard Box, 48.00 In Overall Height, Vertical Mount, 20 In Overall Width, 5.75 In Overall Depth, 20 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Panelboards - Lighting Panelboard Boxes Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
782116895946 / 00782116895946
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.14 (Each)
Standard Packaging
$225.12 (Per 8)
Stock Availability
Fort Smith
4 (Check another store)
Springdale
5
All Stores
604
Resources
Images
 
 
EZB2048RBS - Small Image
 
EZB2048RBS - Large Image
Attachments
 
 
EZB2048RBS - Specification Sheet
Specifications Sheets
 
 
EZB2048RBS - Specification Sheet
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
EZ BOX STOCKING 20 WIDE X 48 HIGH
Extra Long Description
ETN EZB2048RBS EZ Box Stocking 20 w
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Panelboard Box, 48.00 in Overall Height, Vertical Mount, 20 in Overall Width, 5.75 in Overall Depth, 20 lb/EA
Product Type
Panelboard Box
Short Description
Panelboard Box, 48.00 in;1219.2 mm (H) x 20 in;508.0 mm (W) x 5.75 in;146.1 mm (D), Vertical Mount
Additional Information
Accessory Type
Panelboard Box
Dimensions
48.0000 IN X 20.0000 IN X 6.5000 IN
For Use With
Lighting
Made In USA
yes
Mounting Type
Vertical Mount
Overall Depth
5.75 in;146.1 mm
Overall Height
48.00 in;1219.2 mm
Overall Width
20 in;508.0 mm
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EZB2048RBS
GTIN
00782116895946
UPC
782116895946
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight
20 lb/EA
Weight per each
20
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 604

Location search:
These alternate items can be purchased instead of EZB2048RBS.
Jump To:

Similar Items

Similar items are close alternatives to EZB2048RBS, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat