UTH73369THLCH - 320A 3 PH Meter Socket With Line/Load Lugs

Eaton

  • $1262.29 (Each)
  • $1,262.29 (Each)

In-Stock: 1 available locally (McKinney, TX) ( change location)
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
UTH73369THLCH
Manufacturer
Eaton
Manufacturer's Part Number
UTH73369THLCH
Description
320A 3 PH Meter Socket With Line/Load Lugs
Meter Socket, 320 A, 5 X 5 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 36 LB
Slang Terms
Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116103591 / 00782116103591
Weight per unit
36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,262.29 (Each)
Stock Availability
McKinney
1 (Check another store)
DFW RDC
0
All Stores
60
Resources
Other Links
 
 
UTH73369THLCH - Other
 
UTH73369THLCH - Other
 
UTH73369THLCH - Other
 
UTH73369THLCH - Other
 
UTH73369THLCH - Other
 
UTH73369THLCH - Other
Brochures
 
 
UTH73369THLCH - Brochure
Images
 
 
UTH73369THLCH - Small Image
 
UTH73369THLCH - Large Image
 
UTH73369THLCH - Large Image
 
UTH73369THLCH - Large Image
 
UTH73369THLCH - Large Image
 
UTH73369THLCH - Large Image
 
UTH73369THLCH - Large Image
 
UTH73369THLCH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
320
Current Rating
320 A
Number Of Phases
3
Number Of Wires
4
Phase
3
Voltage Rating
600 V ac/dc
Descriptions
Description
320A 3 PH METER SOCKET WITH LINE/LOAD LUGS
Extra Long Description
ETN UTH73369THLCH MtrSkt,320A,Ringl
Features
Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, 5x5 inch hub open, #4-600MCM, 7-jaw, three-ph, (2) #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 4-wire, Ringless, 600 Vac
Long Description
Meter Socket, 320 A, 5 x 5 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V ac/dc, Lever Bypass, Top/Bottom Feed, 36 lb
Product Type
Meter Socket
Short Description
Meter Socket, 320 A, 5x5 Inch Hub Open, 3 PH
Also Known As...
Meter Socket
Additional Information
Accessory Type
Meter Socket
Bypass Type
Lever Bypass
Dimensions
6.5000 IN X 20.0000 IN X 39.8800 IN
Feed Type
Top/bottom
Hub Type
5 x 5 Inch Hub Open
Made In USA
yes
Number Of Jaws
7
Package Quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTH73369THLCH
GTIN
00782116103591
UPC
782116103591
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
36 lb
Weight per each
36
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat