NL20 - 125A Neutral Lug For A 2/0 Max. Wire Size

Eaton

  • $39.96 (Each)
  • $39.96 (Each)

In-Stock: 4 available locally (Yukon, OK) ( change location)
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
NL20
Manufacturer
Eaton
Manufacturer's Part Number
NL20
Description
125A Neutral Lug For A 2/0 Max. Wire Size
Neutral Lug, 125 A, 125 V DC, 8 In Overall Length, 5 In Overall Width, 1 In Overall Height, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
782113099156 / 00782113099156
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.96 (Each)
Stock Availability
Yukon
4 (Check another store)
Oklahoma City
49
All Stores
2,801
Resources
Images
 
 
NL20 - Small Image
 
NL20 - Large Image
 
NL20 - Large Image
 
NL20 - Large Image
 
NL20 - Large Image
 
NL20 - Large Image
 
NL20 - Large Image
 
NL20 - Large Image
Other Links
 
 
NL20 - Other
 
NL20 - Other
 
NL20 - Other
 
NL20 - Other
 
NL20 - Other
 
NL20 - Other
Brochures
 
 
NL20 - Brochure
Attachments
 
 
NL20 - Specification Sheet
Specifications Sheets
 
 
NL20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Current Rating
125 A
Voltage Rating
125 V dc
Dimensions and Weight
Depth
8
Height
0.1
Overall Length
8 in
Width
5
Descriptions
Description
125A NEUTRAL LUG FOR A 2/0 MAX. WIRE SIZE
Extra Long Description
ETN NL20 Eaton neutral lug
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Neutral Lug, 125 A, 125 V dc, 8 in Overall Length, 5 in Overall Width, 1 in Overall Height, 0.1 lb/EA
Product Type
Neutral Lug
Short Description
Neutral Lug, 125 A, 125 V dc
Additional Information
Accessory Type
Neutral Lug
For Use With
#2/0 Maximum Wire Size Loadcenters
Made In USA
yes
Overall Height
1 in
Overall Width
5 in
Standards Met
UL 489
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
NL20
GTIN
00782113099156
UPC
782113099156
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,801

Location search:
These alternate items can be purchased instead of NL20.
Jump To:

Cross Referenced

These items are similar to NL20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NL20 Eaton 00782113099156
LL420 Leviton 00078477296271
ECLK2N Siemens 00804766903168

* All prices subject to change.

Begin Live Chat