LCCS - Screws Used to Mount CH or BR Loadcntr Cover

Eaton

  • $7.34 (Each)
  • $7.34 (Each)

  • $183.50 (Per 25)

  • $7,340.00 (Per 1,000)

In-Stock: 8 available locally (Round Rock, TX ) ( change location)
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
LCCS
Manufacturer
Eaton
Manufacturer's Part Number
LCCS
Description
Screws Used to Mount CH or BR Loadcntr Cover
Cover Screw, 1 In Overall Length, 0.05 In Overall Width, 0.05 In Overall Height, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
782113099583 / 00782113099583
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.34 (Each)
Carton
$183.50 (Per 25)
Standard Packaging
$7,340.00 (Per 1,000)
Stock Availability
Round Rock
8 (Check another store)
Austin RDC
142
All Stores
12,407
Resources
Images
 
 
LCCS - Small Image
 
LCCS - Small Image
 
LCCS - Large Image
 
LCCS - Large Image
 
LCCS - Large Image
Brochures
 
 
LCCS - Brochure
Other Links
 
 
LCCS - Other
 
LCCS - Other
Specifications Sheets
 
 
LCCS - Specification Sheet
Attachments
 
 
LCCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1
Height
0.05
Overall Length
1 in
Width
0.05
Descriptions
Description
SCREWS USED TO MOUNT CH OR BR LOADCNTR COVER
Extra Long Description
ETN LCCS Screws, Mount CH or BR Loa
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Cover Screw, 1 in Overall Length, 0.05 in Overall Width, 0.05 in Overall Height, 0.1 lb/EA
Product Type
Cover Screw
Short Description
Cover Screw, 1 in, 0.05 in
Special Features
Used with Type CH Loadcenters and Breakers
Additional Information
Accessory Type
Cover Screw
For Use With
CH Loadcenters and Breakers
Made In USA
yes
Overall Height
0.05 in
Overall Width
0.05 in
Standards Met
UL 489
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
LCCS
GTIN
00782113099583
UPC
782113099583
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.1 lb/EA
Weight per each
0.02
Carton
25
Package
1000
Uses, Certifications, and Standards
Application
Power Distribution
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12,407

Location search:

* All prices subject to change.

Begin Live Chat